Description
The Mini-press Battery tool is an electro-hydraulic press fitting that makes fast, easy connections to 1/2" through 1" PEX-AL-PEX Tubing.
Read more
Specs
Size:
5/8"
PEX Size:
5/8"
Accessory For:
Mini-Press Tool
Material:
Steel
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Standards Met:
NSF
ASTM F877
ASTM F1960
Fitting System Compatibility:
Multipress
Tubing Compatibility:
PEX-AL-PEX
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A