3/4" Press Jaw for Mini-Press Battery Tool Zoom

3/4" Press Jaw for Mini-Press Battery Tool

SKU:D6260750

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$289.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Size: 3/4"
PEX Size: 3/4"
Accessory For: Mini-Press Tool
Material: Steel
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F877
ASTM F1960
Fitting System Compatibility: Multipress
Tubing Compatibility: PEX-AL-PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) D6260750

The Mini-press Battery tool is an electro-hydraulic press fitting that makes fast, easy connections to 1/2" through 1" PEX-AL-PEX Tubing.

3/4" Press Jaw for Mini-Press Battery Tool

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons