Compact Select Uncoiler Zoom

Compact Select Uncoiler

SKU:E6063000

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
E6063000 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Material: Metal
Tubing Compatibility: PEX
PEX-AL-PEX
Application: 5/16" PEX
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
Type: Tool

Description for Uponor (Wirsbo) E6063000

The Compact Select Uncoiler facilitates the uncoiling of 5/16" to 1" Wirsbo AQUAPEX or MLC tubing. The entire 65-pound unit conveniently collapses into its own heavy-duty, compact carrying case, allowing for quick and efficient transport of the uncoiler as well as easy storage when not in use.

PLEASE NOTE: The product weighs 65 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Compact Select Uncoiler

Q&A: Ask the Questions, share answers