Tube Cutter, (plastic) up to 1" PEX Zoom
  • 360° View

Tube Cutter, (plastic) up to 1" PEX

SKU:E6081128

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$19.95
/ each
$192.50 / box (10 units x $19.25)
In Stock! Ships in 24-48 Hours
(122 Available)
1

Specs

Type: Tool
Material: Plastic
Tubing Compatibility: PEX
PEX-AL-PEX
Application: 5/16" PEX
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
1" PEX-AL-PEX

Description for Uponor (Wirsbo) E6081128

Pex Tubing Cutter cuts up to 1" PEX and PEX-AL-PEX.

Tube Cutter, (plastic) up to 1" PEX

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)Tube Cutter, (plastic) up to 1" PEX
 
4.8

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (15)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (15)

        Most Liked Positive Review

         

        Just what the doctor ordered

        The "tools required list" for my radiant heat package said use a hacksaw to cut the pex. Tried that idea once before deciding this little tubing cutter was worth its weight...Read complete review

        The "tools required list" for my radiant heat package said use a hacksaw to cut the pex. Tried that idea once before deciding this little tubing cutter was worth its weight in gold. I was initially concerned about the plastic construction, but it's plenty strong enough to handle cutting pex.

        VS

        Most Liked Negative Review

         

        Ok for the price

        Works good most of the time, but sometimes it is hard to make the cut straight as the opening allows the tube to be up to 1", so when cutting...Read complete review

        Works good most of the time, but sometimes it is hard to make the cut straight as the opening allows the tube to be up to 1", so when cutting 1/2" tube there is a lot of play.

        Reviewed by 17 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        4.0

        good quality cutter for the money

        By berky

        from old forge, ny

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Tube Cutter, (plastic) up to 1" PEX:

              ergonomically comfortable to use and does the job.

              • Primary use:
              • Business
               
              5.0

              Great Cutter

              By Trainman

              from Woburn, MA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Tube Cutter, (plastic) up to 1" PEX:

                    I used this cutter on the 1" PEX tubing and it worked great, clean straight cuts every time.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Great tool chest addition.

                    By Pablo

                    from Pasadena, Texas

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Tube Cutter, (plastic) up to 1" PEX:

                          I have used other PVC/vinyl cutters in the past and found the Wirsbo(Uponor)tube cutter to be by far the best! Comfortable to grip, easy to use and best of all, it WORKS GREAT! Makes nice clean cuts with ease. This tool has replaced the other brand "wanna-be" cutters in my tool box.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Another useful tool

                          By T.Baker

                          from Illinois

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Tube Cutter, (plastic) up to 1" PEX:

                                These worked great for my replumb job. Made quick straight cuts of my Pex tubing. I had 1/2" and 3/4".
                                No issues as long as your tubing is straight and the cutter is at 90deg. They did not cost a bundle either since this was for one project.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Good

                                By Thatguy

                                from Maine

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Tube Cutter, (plastic) up to 1" PEX:

                                      Very easy to use. It cut square for me.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Works fine

                                      By DIY Plumber

                                      from NJ

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Tube Cutter, (plastic) up to 1" PEX:

                                            I purchased to cut 3/4 and 1" pex tubing. does not make perfectly square cuts, but they are more than good enough for proper fastening with cinch clamps.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Well designed tube cutter

                                            By acd

                                            from Framingham, MA

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Tube Cutter, (plastic) up to 1" PEX:

                                                  Uponor continues the tradition of outstanding design
                                                  and quality. Tubing cutter works great and cuts clean and straight. Pex supply is my only source for plumbing products with very fast shipping (1day). I had to return a few items that were purchased and Pex promptly answered my RMA within 24 hours. Order with confidence from Pex Supply, no other internet company can match price or the quality of service. FIVE STARS.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Awesome Product

                                                  By Peter

                                                  from West Greenwich, RI

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Tube Cutter, (plastic) up to 1" PEX:

                                                        This cutter works effortlessly. Makes perfectly square cuts with no burrs, necessary for ease of assembling the pex sharkbite fittings. Well worth the extra cost.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Quality Cutter

                                                        By Weekend Warrior

                                                        from ME

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Tube Cutter, (plastic) up to 1" PEX:

                                                              Cuts pex piping very easily and straight

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Clean Cuts

                                                              By NOTAPLUMBER

                                                              from Seattle

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Tube Cutter, (plastic) up to 1" PEX:

                                                                    This cuts through pex like butter. Makes clean square cuts with ZERO effort. If you installing pex you would be crazy not to buy this

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    1 Question | 1 Answer
                                                                    Displaying question 1
                                                                    • Tube Cutter, (plastic) up to 1" PEX

                                                                      Q:

                                                                      DOES THIS CUT EVERY TYPE OF PEX WITHOUT ISSUE?
                                                                      Asked on 5/3/2014 by BIGFUN

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, this cuts any type of pex up to 1" in size.

                                                                        Answered on 5/19/2014 by SupplyHouse Staff from NY
                                                                    Displaying question 1

                                                                    Do you have a question about this product?