1-3/16" Manifold Service Wrench Zoom

1-3/16" Manifold Service Wrench

SKU:E6111188

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$42.55
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Product Type: Tool
Material: Aluminum
Manifold Compatibility: Truflow
Accessory For: QS-Style Fitting Assemblies

Description for Uponor (Wirsbo) E6111188

This Wrench can be used to tighten QS-Style fitting assemblies to the manifold.

1-3/16" Manifold Service Wrench

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1-3/16" Manifold Service Wrench
 
3.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
2.0

very pricey!

By Smantts

from Westchester, Ny.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-3/16" Manifold Service Wrench:

        A necessary & convenient tool for uponor manifolds..very pricey! i check around the web and this was the cheapest anyway what are you going to do!

        • Primary use:
        • Personal

        (1 of 1 customers found this review helpful)

         
        5.0

        great

        By Eliad

        from Great Falls, MT

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-3/16" Manifold Service Wrench:

              now i can work on the manifold without so much problem.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons