Pressure Test Kit Zoom

Pressure Test Kit

SKU:E6122000

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$43.95
/ each
$209.75 / box (5 units x $41.95)
In Stock! Ships in 24-48 Hours
(28 Available)
0

Resources

Specs

Connection Size: R32
Material: Brass
Application: Accessory
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F877
ASTM F1960
Max Temp (F): 200°F

Description for Uponor (Wirsbo) E6122000

Pressure Test Kit for 1 1/4" Brass and TruFLOW manifolds. Kits contain R32 x 3/4" manifold bushing, R32 solid brass plug, 3/4" brass nipple and pressure gauge assembly (100 psi). Schraeder valve is included.

Pressure Test Kit

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)Pressure Test Kit
 
4.3

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

83%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

excellent

By warmlifefantasy

from Manchester, tn

Verified Buyer

Comments about Pressure Test Kit:

Used to install radiant heat, very good product

 
4.0

Worked for me

By rustwagen

from Palo Pinto, TX

Verified Buyer

Comments about Pressure Test Kit:

Easy to install and use. Had to use pipe paste to seal for leaks.

 
5.0

Great test kit

By Hobbyist Plumber

from PA

Verified Buyer

Comments about Pressure Test Kit:

Mounts directly to manifold or valve for failsafe test of system.

 
2.0

Poor quality fitting

By experiencedDIYer

from Vermont

Verified Buyer

Comments about Pressure Test Kit:

Despite taking apart and rebuilding 4 times I couldn't get a reliable seal between the chrome piece and the brass nipple. Air always leaked there, making it pretty much useless. That particular part feels almost cheesy (flimsy) compared to all the other nice brass components (that sealed up fine on the first try).

I'd look for a more quality fitting next time.

 
5.0

Buy now..........

By Firefighter1

from Eastern, Alabama

Verified Buyer

Comments about Pressure Test Kit:

This product worked well for testing the radiant floor system before poring the concrete. Recommend you purchase it.

 
5.0

Works Good

By Heff of the Peff

from Toronto, Canada

Verified Buyer

Comments about Pressure Test Kit:

Works good as it should. No problems with this one

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Pressure Test Kit

    Q:

    What adaptors do I need to connect this to 1" pex pipe?
    Asked on 7/12/2012 by Patricio

    2 answers

    • CUSTOMER CARE

      A:

      The pressure gauge & schraeder valve assembly has a 3/4" female NPT--all the other parts in the kit are to adapt the 3/4" female NPT to the TruFLOW manifold R32 female thread. With that said, you could use a ProPEX Brass Male Threaded Adapter, 1" PEX x 3/4" NPT(LF4521075) and tread that directly to the gauge. Use an EP ProPEX plug (Q4351000) to cap the other end of the pipe. ProPEX Brass Male Threaded Adapter, 1" PEX x 3/4" NPT(LF4521075) is really a onetime fitting. Trying to remove the PEX from the fittings typically ends with a damaged fitting. Another option would be to use a WIPEX Fitting 1" PEX x 1" male NPT (5550010). This is a mechanical fitting that can be removed without damaging the pipe or fitting.

      Answered on 7/12/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Go to local hardware store and buy a sharkbite 1² copper to 1² threaded
      coupler. Test to pressure limit of fixtures.

      Answered on 7/13/2012 by Anonymous
Displaying question 1

Do you have a question about this product?