Description
Pre-sleeved Wirsbo Aquapex tubing is used in hot and cold water distribution systems. This high-density polyethylene (HDPE) corrugated sleeve provides protection for installations in concrete slabs or soil, and allows for removal and replacement of the tubing if required.
Read more
Specs
Size:
3/4"
Color:
Blue
Length (Feet):
400'
Tubing Type:
Pre-Sleeved
Non-Oxygen Barrier
Material:
PEX
Application:
Plumbing
Max Pressure (PSI):
160
Grade:
PEX-a
Warranty:
25 Year
Standards Met:
ASTM F876
ASTM F877
DIN4726
NSF
Fitting System Compatibility:
Crimp/Clamp (HydroPEX) Expander (ProPEX) PEX Compression Press (Viega) Push Fit (Sharkbite)
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    2 Product Reviews

    Product Q&A