ProPEX Escutcheon for 1/2" PEX (11/16 OD), Chrome Plated Zoom

ProPEX Escutcheon for 1/2" PEX (11/16 OD), Chrome Plated

SKU:F5650500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$6.25
/ each
$151.25 / box (25 units x $6.05)
In Stock! Ships in 24-48 Hours
(156 Available)
0

Resources

Specs

Application: 1/2" PEX
Material: Chrome Plated
Tubing Compatibility: PEX
Color: Chrome

Description for Uponor (Wirsbo) F5650500

ProPEX Escutcheon with flared sleeve provides an attractive cover for 1/2" Wirsbo Aquapex tubing and ProPEX connections as they exit wall.

ProPEX Escutcheon for 1/2" PEX (11/16 OD), Chrome Plated

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)ProPEX Escutcheon for 1/2" PEX (11/16 OD), Chrome Plated
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

looks great

By KD

from GA

Verified Buyer

Comments about ProPEX Escutcheon for 1/2" PEX (11/16 OD), Chrome Plated:

I utilize this product to cover pex that connects Radiator from the floor.

 
5.0

trim kit

By jbryan

from altoona, pa

Verified Buyer

Comments about ProPEX Escutcheon for 1/2" PEX (11/16 OD), Chrome Plated:

Slides over the pex and looks nice. The only thing I didn't like is you can see the crimp ring

 
4.0

Shiny Plastic

By Jebedee

from Storrs, CT

Verified Reviewer

Comments about ProPEX Escutcheon for 1/2" PEX (11/16 OD), Chrome Plated:

It's so lightweight the delivery box felt empty. Perfect finish, no means of attaching it to a wall but PEX can hold it in place reasonably well after press-fitting the two pieces together. Seems outrageously expensive for a plastic decoration, but figure that it's well-finished on the facing side and its plastic composition makes it fairly immune to corrosion.

(0 of 1 customers found this review helpful)

 
5.0

Awesome product

By Vinny

from Connecticut

Verified Buyer

Comments about ProPEX Escutcheon for 1/2" PEX (11/16 OD), Chrome Plated:

Looks great, easy to install, crazy fast delivery!

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 9 Answers
Displaying questions 1-7
  • ProPEX Escutcheon for 1/2" PEX (11/16 OD), Chrome Plated

    Q:

    Will this escutcheon work with copper compression rings and how does it stay against the wall?
    Asked on 4/27/2015 by Eric from United States

    1 answer

    • VERIFIED BUYER

      A:

      I used it to cover 1/2 PEX pipe with copper compression ring coming out of the floor connected to a stop valve for a toilet.
      Since my pipe comes out of the floor I just put it down with some silicon caulk underneath the edge of it.

      Answered on 4/28/2015 by Anonymous
  • ProPEX Escutcheon for 1/2" PEX (11/16 OD), White

    Q:

    will this work with a metal insert fitting and copper crimp application? with the crimped copper ring fit in the cone?
    Asked on 6/26/2012 by gerry from orlando, fl

    3 answers

    • CUSTOMER CARE

      A:

      A 1/2" crimp ring wouldn't be able to slide all the way through the cone of a F5670500 escutcheon, but it could fit inside the cone. The cone is designed to fit 1/2" ProPEX rings which are larger than crimp rings.

      Answered on 6/27/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Crimp ring wont fit inside the narrow tip. I had to crimp just above the top.
      Lloyd

      Answered on 6/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yes this will fit. I have not tried that but if it fits a plastic ring then it should fit the clip.

      Answered on 6/26/2012 by Anonymous
  • ProPEX Escutcheon for 1/2" PEX (11/16 OD), Chrome Plated

    Q:

    ARE THESE METAL OR PLASTIC
    Asked on 2/5/2012 by Anonymous from NEW YORK MILLS NY

    1 answer

    • CUSTOMER CARE

      A:

      The F5650500 ProPEX escutcheons are made out of chrome-plated plastic.

      Answered on 2/9/2012 by PexSupply Staff from NY
  • ProPEX Escutcheon for 1/2" PEX (11/16 OD), Chrome Plated

    Q:

    Does this work with the sharkbite angle stops?
    Asked on 7/27/2011 by John

    1 answer

    • CUSTOMER CARE

      A:

      The escutcheon will fit on the PEX tubing, but not on the SharkBite fitting.

      Answered on 8/5/2011 by PexSupply Staff from NY
  • ProPEX Escutcheon for 1/2" PEX (11/16 OD), White

    Q:

    Whats the difference between PEX Press and ProPEX connections?

    This might sound dumb, but if I use the steel clamps instead of crimping, will the escutcheon fit over the shut-off?
    Asked on 4/3/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      PexPress is a fitting system made by Viega and ProPex is a fitting system made by Uponor. You can use the escutcheon with a clamp system.

      Answered on 4/8/2011 by PexSupply Staff from NY
  • ProPEX Escutcheon for 1/2" PEX (11/16 OD), Chrome Plated

    Q:

    how do these work with pexpress?
    Asked on 11/27/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      They do not work with PEX Press connections. They are meant for ProPEX connections.

      Answered on 12/1/2010 by PexSupply Staff from NY
  • ProPEX Escutcheon for 1/2" PEX (11/16 OD), Chrome Plated

    Q:

    Hello,
    I am about to install the ProPex Escutcheon in my bathroom. I purchased it for Pexsupply and I want to make sure I am installing it correctly. Do you pull the 1/2" Pex Through and crimp? A non-crimped copper ring does not fit in to the opening. Will it fit after I crimp the copper ring? Directions would be a great help. Thanks
    Asked on 8/26/2010 by DIY Bob from Rural Mt. Town PA

    1 answer

Displaying questions 1-7

Do you have a question about this product?