1/2" PEX Clip, 100/box Zoom

1/2" PEX Clip, 100/box

SKU:F7051258

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$48.75
/ each
$281.70 / box (6 units x $46.95)
In Stock! Ships in 24-48 Hours
(40 Available)
0

Resources

Specs

Application: 1/2" PEX
Size: 1/2"
Material: Plastic
Tubing Compatibility: PEX

Description for Uponor (Wirsbo) F7051258

The enhanced Wirsbo PEX Clips provide better holding power and can be attached together laterally for tight installations. The PEX Clips are attached under the wood subfloor for joist-heating applications. The clip prevents the tubing from coming in direct contact with the subfloor, eliminating the possibility of creating uncomfortable hot spots on the floor above. Drywall screws are commonly used to secure the clips to the wood subfloor.
Note: Select a screw length so it does not penetrate entirely through the wood subfloor once installed.

1/2" PEX Clip, 100/box

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1/2" PEX Clip, 100/box
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        fantastic product

        By don the handyman

        from marilla ny

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" PEX Clip, 100/box:

              i love these clips,the tubing snaps in real easy and you can pop the tubing back off if you need to ,the only improvment i would like to see is haveing the screw secured to the clip ,it would make installation that much easier.

              • Primary use:
              • Personal
               
              5.0

              Value is in ease of use and time savings

              By Robbie T...

              from Grimsby, ON

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" PEX Clip, 100/box:

                    These clips are a breaze to install. I installed my entire under-floor heating system by myself. Pre-installed the clips, then ran the tubing. I could simply just "click" in place.
                    Once the system was up and running, there is no expansion or contraction noise issues.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Nice clips

                    By Smarje1

                    from Genoa, IL

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" PEX Clip, 100/box:

                          I used these to secure the ends of my loops in joist spaces. very easy to install and the tubing snaps in perfectly. i did learn that you don't actually have to snap the clips shut, just pushing the tubing in will snap it shut automatically. Nice product.

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          3 Questions | 3 Answers
                          Displaying questions 1-3
                          • 1/2" PEX Clip, 100/box

                            Q:

                            Whats the heat loss compared to the track installation or advantages. Any comparases data would be a help
                            Asked on 10/1/2011 by steve from Marshfield Mass

                            1 answer

                            • CUSTOMER CARE

                              A:

                              The plates create more surface area, allowing you to run the system at a lower water temperature. You gain 1% in efficiency for every 3°F you can lower the water temperature.

                              Answered on 10/4/2011 by PexSupply Staff from NY
                          • 1/2" PEX Clip, 100/box

                            Q:

                            How far apart do the clips need to be?
                            Asked on 7/19/2011 by Anonymous

                            1 answer

                            • CUSTOMER CARE

                              A:

                              The 1/2" clips should be placed 18"-24" apart.

                              Answered on 7/20/2011 by PexSupply Staff from NY
                          • 1/2" PEX Clip, 100/box

                            Q:

                            What are the dimensions?
                            Asked on 1/18/2011 by Anonymous

                            1 answer

                            • CUSTOMER CARE

                              A:

                              The dimensions are 1 5/8 inches by 1 1/8 inches.

                              Answered on 1/20/2011 by PexSupply Staff from NY
                          Displaying questions 1-3

                          Do you have a question about this product?