Description
ProPEX DZR Couplings make PEX to PEX Connections. DZR Fittings are safe for direct burial in soil. ProPEX Tool and rings are required.
Read more
Manuals (1)
Specs
Size:
1-1/2"
PEX Size:
1-1/2"
Material:
DZR Brass
Application:
Plumbing
Heating
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Standards Met:
ASTM F877
ASTM F1960
NSF
Fitting System Compatibility:
Expander (ProPEX)
Tubing Compatibility:
PEX
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A