ProPEX DZR Brass Female Threaded Adapter, 1-1/2" PEX x 1-1/2" NPT Zoom

ProPEX DZR Brass Female Threaded Adapter, 1-1/2" PEX x 1-1/2" NPT

SKU:G4571515

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$28.35 $19.95
/ each
$273.50 $199.50 / box (10 units x $19.95)
In Stock! Ships in 24-48 Hours
(3 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Size: 1-1/2"
PEX Size: 1-1/2"
Thread Size: 1-1/2"

Description for Uponor (Wirsbo) G4571515

ProPEX DZR Brass Female Threaded Adapters connect Wirsbo Aquapex tubing to female NPT threads and are intended as transition fittings from metal to PEX. DZR Fittings are safe for direct burial in soil.

ProPEX DZR Brass Female Threaded Adapter, 1-1/2" PEX x 1-1/2" NPT

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons