Joist Trak Radiant Heat Package- 2000 sq ft Zoom

Joist Trak Radiant Heat Package- 2000 sq ft

SKU:JOIST2000

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$6,614.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 2000
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 1/2"
Tubing Type: Oxygen Barrier
Length: 3600 ft.
Number of Outlets: 12

Description for Uponor (Wirsbo) JOIST2000

**NOTE: Material In This Package is Based on 16" Joist Bays**

This 2000 sq. ft. Joist Trak radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Accessories:

Tubing: Packaged Products: Fittings: **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Joist Trak Radiant Heat Package- 2000 sq ft

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons