Joist Trak Radiant Heat Package - 250 sq ft Zoom

Joist Trak Radiant Heat Package - 250 sq ft

SKU:JOIST250

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$1,072.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
1

Specs

Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 250
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 1/2"
Tubing Type: Oxygen Barrier
Length (Feet): 600'
Number of Outlets: 2

Description for Uponor (Wirsbo) JOIST250

**NOTE: Material In This Package is Based on 16" Joist Bays**

This 250 sq. ft. Joist Trak radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Accessories:

Tubing: Fittings: **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Joist Trak Radiant Heat Package - 250 sq ft

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Joist Trak Radiant Heat Package - 250 sq ft

    Q:

    Do you need an outlet? What exactly is it? Heated Coil?
    Asked on 9/20/2012 by BTFreedman

    1 answer

    • CUSTOMER CARE

      A:

      This package is designed for hydronic (forced hot water) heating systems. Hot water flows through PEX tubing and the aluminum Joist Trak panels distribute that heat evenly on the underside of a floor joist.

      Answered on 9/21/2012 by PexSupply Staff from NY
  • Joist Trak Radiant Heat Package - 250 sq ft

    Q:

    What water temp would be necessary for this package. Actually I want to do a 144 sq. ft. room.
    Asked on 1/16/2011 by Plumber43 from Rockford, Il

    1 answer

    • CUSTOMER CARE

      A:

      It will be based on the heat loss of the room. The temperature can vary between 110-170 °F.

      Answered on 2/1/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons