Joist Trak Radiant Heat Package - 750 sq ft Zoom

Joist Trak Radiant Heat Package - 750 sq ft

SKU:JOIST750

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$2,672.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
1

Specs

Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 750
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 1/2"
Tubing Type: Oxygen Barrier
Length: 1500 Ft.
Number of Outlets: 5

Description for Uponor (Wirsbo) JOIST750

**NOTE: Material In This Package is Based on 16" Joist Bays**

This 750 sq. ft. Joist Trak radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Accessories:

Tubing: Fittings: **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Joist Trak Radiant Heat Package - 750 sq ft

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Joist Trak Radiant Heat Package - 750 sq ft

    Q:

    What is the ideal size for each loop?
    We have a space that is 27 x 29 approx.
    Can it be set up on one loop?
    Can it be set up on one thermostat zone?
    Asked on 8/27/2013 by Scott from Portsmouth, RI

    1 answer

    • CUSTOMER CARE

      A:

      Maximum loop length should not exceed 300ft for 1/2" pex. Ideally, they would be shorter. At 12" spacing, 1 foot of tubing is suggested per square foot, putting you at 783'+ of tubing. You would likely want to split this into 3 separate loops, at least. You would still be able to zone multiple loops together on one thermostat.

      Answered on 8/28/2013 by PexSupply Staff from NY
  • Joist Trak Radiant Heat Package - 750 sq ft

    Q:

    my basement is all opened measures 26 x 28 which package will suit my need and can i run it off my existing hot water heater my house is a cape
    Asked on 9/14/2011 by gus from saddle brook nj

    1 answer

    • CUSTOMER CARE

      A:

      This 750 square foot package will work for you. You can use the existing water heater as the heat source if it is sized properly for the application.

      Answered on 9/15/2011 by PexSupply Staff from NY
  • Joist Trak Radiant Heat Package - 750 sq ft

    Q:

    CAN I RUN MY WHOLE FIRST FLOOR ON ONE CONTIUOS LOOP OR MUST IT BE BROKEN UP
    Asked on 12/29/2010 by Anonymous from LITITZ, PA

    1 answer

    • CUSTOMER CARE

      A:

      It must be broken up.

      Answered on 1/7/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons