Description
Note: ProPEX Tool is required ProPEX Rings must be purchased separately.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Wirsbo 1" Copper Valved Manifolds (type L copper) feature 1/2" ProPEX outlets. A soldered valve connection allows for simple and easy isolation of individual loops. Sections can sweat together to extend the number of outlets using a standard 1" copper coupling. Do not exceed accepted flow rates for 1" nominal copper. Both 1" ends are copper pipe size and will require a copper end cap, coupling or transition fitting to make the proper system connection.
Read more
Manuals (1)
Specs
Number of Outlets:
6
Length (Inches):
10.5"
Loop Size:
1/2"
Supply Size:
1"
Supply Connection:
Sweat (FTG x FTG)
Loop Connection:
Expander (ProPEX)
Material:
Copper
Fitting System Compatibility:
Expander (ProPEX)
Tubing Compatibility:
PEX
Max Temp (F):
210°F at 150 psi
Max Flow (GPM):
21
Standards Met:
CAN/CSA B137.5
ASTM F877
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
6 Videos

    13 Product Reviews

    Product Q&A