1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 10 Outlets Zoom

1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 10 Outlets

SKU:LF2501000

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$282.95
/ each
$547.90 / box (2 units x $273.95)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Number of Outlets: 10
Loop Size: 1/2"
Supply Size: 1"
Supply Connection: Sweat (FTG x FTG)
Loop Connection: Expander (ProPEX)
Material: Copper
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 210°F at 150 psi
Max Flow (GPM): 21
Standards Met: CAN/CSA B137.5
ASTM F877

Description for Uponor (Wirsbo) LF2501000

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Wirsbo 1" Copper Valved Manifolds (type L copper) feature 1/2" ProPEX outlets. A soldered valve connection allows for simple and easy isolation of individual loops. Sections can sweat together to extend the number of outlets using a standard 1" copper coupling. Do not exceed accepted flow rates for 1" nominal copper. Both 1" ends are copper pipe size and will require a copper end cap, coupling or transition fitting to make the proper system connection.

Note: ProPEX Tool is required ProPEX Rings must be purchased separately.

1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 10 Outlets

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 8 Outlets
 
4.5

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (8)

        Most Liked Positive Review

         

        1" copper to 1/2" pex manifold

        Redoing my entire plumbing system... Spectacular equipment...

        Redoing my entire plumbing system... Spectacular equipment...

        VS

        Most Liked Negative Review

         

        difficult to install tubing

        Great manifold, but make sure you get the right termination rings. The standard rings don't fit, and PexSupply doesn't get back with you, if you have a question

        Great manifold, but make sure you get the right termination rings. The standard rings don't fit, and PexSupply doesn't get back with you, if you have a question

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        (1 of 1 customers found this review helpful)

         
        5.0

        1" copper to 1/2" pex manifold

        By Dawg

        from North Providence, RI

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 8 Outlets:

              Redoing my entire plumbing system... Spectacular equipment...

              • Primary use:
              • Personal
               
              3.0

              difficult to install tubing

              By gsquare

              from Niagara WI

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 6 Outlets:

                    Great manifold, but make sure you get the right termination rings. The standard rings don't fit, and PexSupply doesn't get back with you, if you have a question

                    • Primary use:
                    • Personal
                     
                    4.0

                    Great product. A bit pricy, though.

                    By Marmot

                    from Longmont, CO

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 8 Outlets:

                          Saved a bunch of labor vs. assembling manifolds with solder on ball valves.

                          • Primary use:
                          • Business

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          Well Made Quality Product

                          By BobJ

                          from Lees Summit, MO

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 10 Outlets:

                                Used for potable water in small home. Stepped down to 3/4" in and 1/2" out for drop legs for draining. When soldering, use 1-2" strips of wet towel around and before the 1st and 2nd valves, minimum. Open valves and solder casefully in level position (not up as solder could drip into valve). Down position, too much heat rising toward valves. Point torch away from valves. Preperation is the key to prevent valve damage. Wish they offered a 3/4" already soldered. Soldering this close to valves can be a little intimidating.

                                • Primary use:
                                • Personal

                                (1 of 1 customers found this review helpful)

                                 
                                4.0

                                Copper manifolds

                                By Tj

                                from Upstate NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 12 Outlets:

                                      Great manifold , worked well nice clean look when finished, only issue stubs on the ends a little short for soldering 90' Elbows, but made it work!

                                      • Primary use:
                                      • Personal

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Time saver

                                      By plumber Joe

                                      from Lancaster, PA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 8 Outlets:

                                            If you compare what individual components would cost for a comparable manifold this unit is very cost effective. Add in the labor savings and it is a no brainer.

                                            • Primary use:
                                            • Business

                                            (1 of 1 customers found this review helpful)

                                             
                                            5.0

                                            perfect for the job

                                            By CJ

                                            from Edmonton Alberta Canada

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 10 Outlets:

                                                  I used this product to fab a manifold for my radiant heating system. worked out perfectly.

                                                  • Primary use:
                                                  • Personal

                                                  (1 of 2 customers found this review helpful)

                                                   
                                                  4.0

                                                  Good Product

                                                  By Brian

                                                  from Factoryville, PA

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 6 Outlets:

                                                        I used this product to re-plumb my basement. It is a convenient way to isolate/control water lines to a large number of sinks, toilets, faucets, etc. Seems like very solid, quality construction. Expensive but saves a lot of time on installation and maintenance.

                                                        • Primary use:
                                                        • Personal

                                                        (1 of 3 customers found this review helpful)

                                                         
                                                        5.0

                                                        Good stuff

                                                        By NahNah

                                                        from around San Francisco, CA

                                                        Verified Reviewer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 8 Outlets:

                                                              Worked perfectly. It much more reliable then ProPex EP AquaCenter manifold, twice more expensive thou but worth every penny.

                                                              • Primary use:
                                                              • Personal

                                                              (2 of 2 customers found this review helpful)

                                                               
                                                              5.0

                                                              Beautifully engineered manifold

                                                              By Ned

                                                              from Old Lyme, CT

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 8 Outlets:

                                                                    I purchased two of these manifolds - one for hot and one for cold. I mounted them on a 3x4 foot piece of 3/4 inch plywoood and secured it (2x4s from floor joists) in a central location in the basement. My friend, a plumber who owns the Upnor tools, did a great job running the Pex from the manifolds to each bathroom, the laundry and kitchen so each area can be isolated and shut off if needed. Every house should be set-up like this.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    12 Questions | 50 Answers
                                                                    Displaying questions 1-10Previous | Next »
                                                                    • 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 4 Outlets

                                                                      Q:

                                                                      With Manifold #LF2500400, can I use Copper Coupling #WP0-16-12 on one end to Copper Adapter Brass Ball Valve #LF4807575 and Copper 90° Elbow #WP7-16-12 on the other end also to a Copper Adapter Brass Ball Valve #LF4807575?

                                                                      I wish to use the straight end for water in and the 90° for water out for a longer run - 35'.

                                                                      Also, is using 1/2" for all of my shorter runs and 3/4" for the longer run going to be ok? End of long run is a toilet and one sink.

                                                                      Thank you.
                                                                      Asked on 6/17/2014 by FreeBrrd from White Sulphur Springs, MT

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The coupling and elbow you mentioned will connect to the LF2500400 manifold, but not to the LF4807575 ball valve. The ball valves are designed to connect directly to 3/4" copper pipe or street adapters. Since we do not carry any single fittings that could accomplish what you are trying to do, we would recommend using a piece of 3/4" copper pipe between each valve and the fittings you mentioned.

                                                                        The pipe sizes you mentioned sound reasonable to us. Toilets and sinks generally have much lower flow demands than fixtures such as baths, showers, and washing machines.

                                                                        Answered on 6/19/2014 by SupplyHouse Staff from NY
                                                                    • 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 6 Outlets

                                                                      Q:

                                                                      What kind of bracket or mounting device is recommended to mount/secure these on a wall?
                                                                      Asked on 12/31/2013 by Home Builder

                                                                      8 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It should depend on where one is mounting this. My mount was on a concrete block wall. A wooden base board was secured with concrete screws and the manifold was mounted to the board using copper brackets. It is important to avoid dis-similar metals to reduce potential electrolysis/deterioration of the manifold. It would also be possible to hang this by joist hangers from floor joists. Using plastic hangers also prevents damage. The weak point of that method is that once the manifold is fully connected, all PEX piping must be also well supported to prevent rotation by gravity, although some support is called for in any case.
                                                                        Alan Springett aka Rockwater

                                                                        Answered on 1/1/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Personally, I have not found any type of mounting device to secure this manifold to a wall. What I used was electrical conduit straps to fasten mine to the wall. Make sure if you do this that you put some sort of "cushion" between the strap and the manifold so it will not wear through the copper. Good luck!

                                                                        Answered on 1/2/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I used copper brackets and mounted it to a ¾" piece of plywood attached to the 2x4 studs.

                                                                        Answered on 1/2/2014 by Vinny from NJ
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Standoff copper pipe bell shaped hangers (from Lowe's) work well. I've also used copper U-shaped pipe brackets or copper plumber's tape in a pinch. The key is to use copper so there's no corrosion between dissimilar metals.

                                                                        Answered on 1/1/2014 by Bigabus from Yosemite
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        standard copper tubing or pex straps.

                                                                        Answered on 1/1/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Once I had the fittings soldered onto each end, I used 1" copper pipe
                                                                        straps to secure the manifold to the wall.

                                                                        Answered on 1/1/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I did not mount it, because it stays firm in the place fixed by all that
                                                                        pex tubing

                                                                        Answered on 12/31/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I used the one inch plastic "C" shaped brackets from Menards. Use a drywall screw to screw the bracket into some wood and then snap the manifold into the brackets.
                                                                        Greg Scott
                                                                        Infrasupport Corporation

                                                                        Answered on 12/31/2013 by Greg Scott from Minnesota
                                                                    • 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 12 Outlets

                                                                      Q:

                                                                      Will these connections work with standard crimp rings?
                                                                      Asked on 11/14/2013 by Mroverman from Indiana

                                                                      6 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        no, you must use the special wirsbo uponor expander with their plastic rings

                                                                        Answered on 11/18/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, they will not work with clamp rings. You need to use an expander tool.
                                                                        If you are going to do a lot of connections. I would buy a manual expansion
                                                                        tool. I think it's the best connection . You need to use type a pex and
                                                                        rings

                                                                        Answered on 11/16/2013 by Normie from Montgomery County Pa
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No. I would not do it. Propex fittings seems bigger than crimp one. I dont
                                                                        think you would be able to fit pipe and ring on, not to mention crimping it.

                                                                        Answered on 11/15/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        A ProPex manifold has ProPex fittings and that requires the use of PEX A tubing (AquaPex). This tubing requires an expander tool (I bought the Milwaukee) with ProPex reinforcing rings. I believe the PEX A tubing and ProPex fittings are the wrong diameter for the crimp ring connection system. There is a great tutorial video on PexSupply home page at the bottom.
                                                                        Bob Stallard
                                                                        Sent from my iPad

                                                                        Answered on 11/15/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, you must use the wirsbo uponor rings and special expansion tool

                                                                        Answered on 11/14/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, I don't believe they will. These fittings are larger in diameter than the types that use crimp rings. I suggest using expandable pex with expander rings.

                                                                        Answered on 11/14/2013 by Anonymous
                                                                    • 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 4 Outlets

                                                                      Q:

                                                                      Is there any plastic or rubber or any material that can melt in the valves when you sweat solder the 1" ends? Do you have to pull the valves apart before soldering them to avoid melting the material? If so how do you pull them apart? Thanks
                                                                      Asked on 7/3/2012 by Quest replacer from Idaho

                                                                      9 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I did not disassemble valves. I put wet rug over closest valve while
                                                                        soldering and I kept all of them in open position.
                                                                        Cheers.

                                                                        Answered on 7/3/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No there are no plastic or rubber material in the valves. The valves are
                                                                        soldered on the manifold. When I soldered my manifold I opened the valves
                                                                        so the heat didnt biuld up to much in them.

                                                                        Answered on 7/4/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The valves are all brass, no plastic. However, I would wrap a water soaked rag around the valve & its solder joint closest to the joint you are soldering ... that will keep where the valve is soldered to the manifold from getting too hot.

                                                                        Answered on 7/4/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        There is no danger of melting the valve packing during normal soldering operations. The valve packing is a high temperature material and not subject to melting at normal soldering temperatures. It is always good practice to use a damp rag wrapped around the valve assembly or 1" header pipe just downstream of the soldering point or use a heat blocking paste as a "heat dam" when soldering near potentially heat sensitive components.

                                                                        Answered on 7/4/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        To prevent the problem from happening, I "gently" clip a vice grip type
                                                                        tool on the nearest valve stem to the solder joint, and to the 1" manifold
                                                                        beyond the first valve before soldering and for five minutes (or until
                                                                        "quenching" the joint in water) to serve as a "heat sink" that absorbes
                                                                        excess heat BEFORE it gets to the delicate parts. Be careful to apply
                                                                        "just enough" heat to melt the solder, and ALWAYS use liberal amounts of
                                                                        flux. It may take a little more heat than normal since heat goes to the
                                                                        vice grips (not the valve innards). WEAR GLOVES: the vice grips will be
                                                                        hot if not quenched!
                                                                        MS

                                                                        Answered on 7/4/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        As far as I know the valves are all metal.. I have soldered a few and
                                                                        had no problems. Wouldn't hurt to take a damp towel and wrap the
                                                                        manifold except for the end to be soldered. And watch that you direct
                                                                        the heat away from the valves. Don't forget to wipe the joint after
                                                                        soldering.

                                                                        Answered on 7/3/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I did not take the valves apart to sweat the manifold. Wet a rag or two and wrap it around the nearest couple of valves before sweating.  
                                                                        In God We Trust!
                                                                        In Government We Don't!

                                                                        Answered on 7/5/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        i soldered mine without taking anything apart and they are fine.  solder it all together before attaching any pex lines to it as any pex should be at least 18 inches from where you're soldering.

                                                                        Answered on 7/3/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Seems counterintuitive, but surely you don't disassemble a perfectly good valve to solder it into the system. I suppose you are supposed to control the heat on the valve body and since solder has such a low melting point, I bet the teflon seals are designed to be able to withstand that low temperature.
                                                                          I think you could get carried away with the flame and do some damage, but I don't think you're supposed to have to disassemble the valve.

                                                                        Answered on 7/3/2012 by Anonymous
                                                                    • 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 4 Outlets

                                                                      Q:

                                                                      Since the manifold has all 1/2" outlets, is the expectation that all faucets in the house get 1/2"? The PEX installation guide seemed to recommend 3/8" for most faucets (the main exception being shower/baths), so would it be better to reduce those lines or just stick with 1/2" for everything?
                                                                      Asked on 5/9/2012 by Keith from Houston, TX

                                                                      11 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        3/8" piping is sufficient for faucets and most other fixtures, but it's generally easier to stick with 1/2" everywhere. It's tough to find 3/8" manifolds or fittings to connect to fixtures.

                                                                        Answered on 5/9/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        All of the runs will be made with 1/2" Pex, then under the faucet, you would use a 1/2" Pex to 3/8" adapter and reduce it there. If you ran 3/8" all the way, you would suffer more pressure loss as there would be more friction in the smaller tubing.

                                                                        Answered on 5/9/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        In my system I ran all 1/2 inch lines to shut off where it was reduced to the 3/8 inch for sinks and toilets.  It's easy to find 1/2 inch to 3/8 shut offs.

                                                                        Answered on 5/9/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Just run 1/2 PEX-a for everything. It delivers better pressure. And
                                                                        besides, the tubing is the cheap part of an install.

                                                                        Answered on 5/9/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I installed this type manifold in my house with a PEX re-pipe, and also in a friends house when his copper piping also started showing Type I corrosion issues. I put all the bathrooms off just one of the 1/2" manifold valves. From this 1/2" valve I went up to 3/4" for the long run, and then went back to 1/2" where it broke off the 3/4" bathroom header to each bathroom. I only run about 50 - 60 psi supply pressure behind a regulating valve, and didn't notice any flow drop since the PEX sweeps versus hard 90's in rigid piping.
                                                                        My friend runs 100 psi supply with no regulating valve, and was worried about flow drop through the 1/2" manifold valves versus how it was run in 3/4" to 1/2" in the rigid copper. He even got buckets and timed how long it took to fill it with his old rigid piping versus after the PEX was put in. It was better for his main bath that was run in 3/4" PEX where it goes through the floor just like in copper. We installed his laundry room in all 1/2" PEX at about 40' from one of the 1/2" manifold valves to the utility sink, and he lost like 5 seconds on the fill time. Original copper line to the laundry was about 30' of 3/4" copper and the balance 1/2".
                                                                        You don't have to stay with 1/2" off the manifold just because it's 1/2". You can always go to 3/4" and then back to 1/2" in PEX to maintain or gain flow. If you go 1/2" all the way you may or may not notice a difference, but the bucket test showed on a long run it lost some flow rate. Good Luck!

                                                                        Answered on 5/9/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The home run to each fixture to the
                                                                        manifold would be done in 1/2" pipe.
                                                                        You would order the valves for the sinks
                                                                        and toilets at 3/8x1/2". You want the max
                                                                        amount of water to the fixture that you
                                                                        can. Hope that helped
                                                                        Sent from my iPhone

                                                                        Answered on 5/9/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The reason they recommend 3/8 for the faucets and 1/2 for the shower and
                                                                        bath is for a pretty simple reason. I just finished building a new house
                                                                        and I ran 3/8 just in hot water to every faucet and 1/2 for all the cold
                                                                        and hot to the bath and showers. Simple reasoning is that you have less
                                                                        water in a 3/8 line than a 1/2 so when you turn on a faucet it doesnt take
                                                                        as long to get hot water to your faucet since the 3/8 line isnt storing as
                                                                        much water. Therfore in the long run you waste less water wating for hot
                                                                        water to get to your faucet and that saves $$ if you pay for you water.
                                                                        Especially if the faucets are a long ways away from yuor water heater.
                                                                        Because you have a lot of water just sitting in the line that needs to be
                                                                        ran out to get hot water Faucets are so low flow that 3/8 lines doesnt
                                                                        effect the water flow. Now showers and bath call for a higher flow
                                                                        therefore you need to run 1/2 line to them. All in all it saves on water
                                                                        and also energry to heat your water.

                                                                        Answered on 5/10/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Stick with 1/2" until you get to your destination points.

                                                                        Answered on 5/11/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It really depends on water pressure, adding an air pocket tube to the top of the manifold is a good idea as well, showers that most people like that seem like fire hoses are usually 1" as long as you loop you manifold the pressure will equal out, check out one of the Holmes on homes episodes where they do this it is a great visual aide, I have done several homes all 1/2" and had no pressure issues, but like I said some people like that fire hose effect and 1" will give you that even with a well and pressure tank.
                                                                        Sent from my iPad

                                                                        Answered on 5/11/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I ran all 1/2" home runs, have more volume with 1/2"

                                                                        Answered on 5/12/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes 1/2 inch to the fixture, fixture to faucet standard 3/8 inch
                                                                        compression fixture buy at the local hardware stores.

                                                                        Answered on 5/25/2012 by Anonymous
                                                                    • 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 10 Outlets

                                                                      Q:

                                                                      One of the answers on this product was that all manifolds come with fittings on them, but specifications say they are bare on the ends. What size fitting is on the ends?
                                                                      Asked on 3/8/2012 by Anonymous

                                                                      9 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        If it's like the one I bought (a while ago, and mine only had 6 outlets)
                                                                        the 10 valved outlets have 1/2" ProPex fittings, but there are two other
                                                                        ends that are just standard 1" copper pipe with no fittings. That allows
                                                                        you to solder on whatever connector you need to hook up to your water
                                                                        supply (my supply was 3/4" ProPex, so I soldered on a 1" -> 3/4" copper
                                                                        fitting, then a 3/4" ProPex fitting). It also allows you to either cap off
                                                                        the other end, chain on more manifolds, solder on a water-hammer arrestor,
                                                                        or whatever.

                                                                        Answered on 3/8/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Both ends are indeed bare 1" copper pipe ends. No fittings.

                                                                        Answered on 3/9/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        One inch ends

                                                                        Answered on 3/9/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It looks just like the one I purchased, you need to use your Uponor Wisbro expander tool with 1/2" expansion head and supply your own 1/2" propex ring to seal. I added a single 1/2 ball valve to the end and capped it to give me one extra port if I ever needed it.
                                                                        Hope that helps, mine is working great after about 2 years, and it's nice to be able to isolate any line for a repair if needed.
                                                                        Good Luck!

                                                                        Answered on 3/9/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The main copper pipe is 1" - both ends therefor are 1". On some models, one side is female, one male, but I imagine on the 10 outlet units most all are male on both sides. The way that these sorts of manifold should be installed is with the feed coming from the center for min drop and most even flow. So, if you are just using one manifold, you would feed water from both open ends. Or you can use 2 smaller manifolds and use a TEE in the middle and feed that way.
                                                                        BTW, this is by far the best method to install PEX. As long as you have enough flow and pressure to the manifold, no drop at any tap
                                                                        Good luck!

                                                                        Answered on 3/9/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The 1" pipe is bare on both ends. Each of the 10 valves integrates a 1/2" propex fitting.

                                                                        Answered on 3/9/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        None, both ends are open. Hope this helps.
                                                                        .

                                                                        Answered on 3/10/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        1/2" pex fittings for propex expander

                                                                        Answered on 3/10/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The 1/2" outlets have 1/4-turn brass ball valves on them. The 1" copper portion of the manifold is open at each end, so you need to attach the supply at one end and, on the other end, a cap (to end it), coupling (to another manifold) or connections for a hose bib (to drain the entire line).

                                                                        Answered on 3/20/2012 by Another PexSupply Customer
                                                                    • 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 12 Outlets

                                                                      Q:

                                                                      I am trying to complete a gut-out rehab on a house. I am planning for 12 cold water ports and around 8 hot water ports. I will complete the kitchen and a bathroom in phase 1. That works out to be half of the ports. Can I start out with a 6-port manifold for cold and a 4-port manifold for hot (just big enough to support phase 1) and when I am ready to continue add another 6-port and 4-port for phase 2?
                                                                      Asked on 2/17/2012 by chris from onawa, iowa

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        You can. There would be no issues with that strategy or with placing various manifolds around the house. Keep in mind that this is a ProPEX manifold, so it only works with PEX-A tubing and an expansion tool.

                                                                        Answered on 3/16/2012 by PexSupply Staff from NY
                                                                    • 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 6 Outlets

                                                                      Q:

                                                                      can this be used with a hydronic heating system for radiators. supply temp of 180 degrees from a gas boiler
                                                                      Asked on 9/29/2011 by nick from N Babylon , N.Y.

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, you can use this manifold as long as your design can use 1/2" PEX to feed your radiators. You will need one manifold for the supply and one manifold for the return.

                                                                        Answered on 9/30/2011 by PexSupply Staff from NY
                                                                    • 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 10 Outlets

                                                                      Q:

                                                                      water main inlet is 1" and immediately reduced to 3/4" then down to 1/2" after the water heater. I want to change from copper to pex. 3/4" coming out of water heater to a 1" manifold with 7, 1/2" ball valve outlets for HOT and 9, 1/2" ball outlets for COLD.
                                                                      Will I be able to maintain water pressure with an 8 or 10 outlet manifold or is it better to run 2, 3/4" lines for hot and 2 for cold running to 1" manifold with 4 or 5 outlets?
                                                                      Asked on 8/5/2011 by Louie from Endwell, NY

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        You should be able to get by with one 3/4" line for hot and one for cold.

                                                                        Answered on 8/8/2011 by PexSupply Staff from NY
                                                                    • 1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 12 Outlets

                                                                      Q:

                                                                      I need a manifold with 13 outlets. I was thinking of sweating a ProPEX LF Brass Ball Valve 1/2" PEX x 1/2" Copper Adapter (SKU:LF4805050) on the end via a 1 x 1/2 copper reducer and a short length of 1/2" copper. That should work shouldn't it?
                                                                      Asked on 3/23/2011 by TC from Austin, TX

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        That should work. We would recommend using a 1" x 1" x 1/2" copper tee.

                                                                        Answered on 3/24/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-10Previous | Next »

                                                                    Do you have a question about this product?