1" x 6' Copper Manifold w/ 24 LF Brass Outlets, 1/2" ProPEX, 3" On Center Zoom

1" x 6' Copper Manifold w/ 24 LF Brass Outlets, 1/2" ProPEX, 3" On Center

SKU:LF2512450

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$321.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Number of Outlets: 24
Loop Size: 1/2"
Supply Size: 1"
Supply Connection: Sweat (FTG x FTG)
Loop Connection: Expander (ProPEX)
Material: Copper
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 210°F at 150 psi
Max Flow (GPM): 21
Standards Met: CAN/CSA B137.5
ASTM F877
Application: Plumbing

Description for Uponor (Wirsbo) LF2512450

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

1" x 6' Copper Manifold w/ 24 LF Brass Outlets, 1/2" ProPEX, 3" On Center

Q&A: Ask the Questions, share answers