1/2" ProPEX Brass x 1/2" Copper Stub Elbow (8" x 13") Zoom

1/2" ProPEX Brass x 1/2" Copper Stub Elbow (8" x 13")

SKU:LF2895050

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$13.15
/ each
$316.25 / box (25 units x $12.65)
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Size: 1/2"
Width (Inches): 8"
PEX Size: 1/2"
Length (Inches): 13"
Sweat Size: 1/2"
Features: Lead Free
Material: Brass
Application: Plumbing
Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) LF2895050

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

ProPEX Copper Stub Ells provide a 90 degree trasition from PEX-a tubing to copper.

1/2" ProPEX Brass x 1/2" Copper Stub Elbow (8" x 13")

Q&A: Ask the Questions, share answers