1/2" ProPEX x 1/2" MIP Lead Free Brass Elbow Zoom

1/2" ProPEX x 1/2" MIP Lead Free Brass Elbow

SKU:LF4125050

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$6.85
/ each
$164.75 / box (25 units x $6.59)
In Stock! Ships in 24-48 Hours
(253 Available)
0

Resources

Specs

Size: 1/2"
1/2" x 1/2"
PEX Size: 1/2"
Thread Type: Male
Thread Size: 1/2"
Max Pressure (PSI): 200 psi
Application: Plumbing
Heating
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Material: Brass
Features: Lead Free

Description for Uponor (Wirsbo) LF4125050

ProPEX Brass Elbow with MIP makes 90-degree connections for 1/2" Uponor PEX tubing to 1/2" male NPT thread.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

1/2" ProPEX x 1/2" MIP Lead Free Brass Elbow

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)ProPEX LF Brass Elbow, 1/2" PEX x 1/2" MIP
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        Great product

        By dbmcacw

        from Virginia

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about ProPEX LF Brass Elbow, 1/2" PEX x 1/2" MIP:

              Quick and easy to use

              • Primary use:
              • Personal
               
              5.0

              High quality plumbing product

              By JohnnyDIY

              from Atlanta, GA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about ProPEX LF Brass Elbow, 3/4" PEX x 3/4" PEX:

                    AquaPex plumbing system is great for building closed hot-water recirculation line (PEX 5106). These fittings are really easy use, and they are quite thick. The only con is they are a little pricey. But if you have minimal turns, the price savings as compared to copper is moderate.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Great product.

                    By Logan Parker

                    from Silk hope, nc

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about ProPEX LF Brass Elbow, 3/4" PEX x 3/4" PEX:

                          Product in under slab application is bomb proof. This works well mostly to create my peace of mind

                          • Primary use:
                          • Business
                           
                          5.0

                          Perfect fit and function.

                          By Tim the hunter

                          from Wyoming

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about ProPEX LF Brass Elbow, 1/2" PEX x 1/2" MIP:

                                Perfect fit and function. Great quality.

                                • Primary use:
                                • Personal

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                2 Questions | 8 Answers
                                Displaying questions 1-2
                                • ProPEX LF Brass Elbow, 1/2" PEX x 1/2" MIP

                                  Q:

                                  Will the male threads work with the female threads on the shower valve?
                                  Asked on 6/2/2012 by brad

                                  7 answers

                                  • VERIFIED BUYER

                                    A:

                                    Hi
                                    Yes they will. Most shower valve are female national pipe thread.
                                    Thanks
                                    Nick

                                    Answered on 6/2/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    Hi There,
                                    First off, congratulations on switching over to PEX. I have an older home I'm remodeling and found it to be affordable, and very easy to set up and use. I bought a Manabloc and expansion tool which may have made my job even easier.
                                    To answer your question, it'll all depend on the size of your shower valve. You may need an adapter. I found the pex fittings to be compatible with all of the plumbing supplies I purchased so hopefully that'll help!
                                    Take care and good luck,
                                    Karen

                                    Answered on 6/2/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    Yes, The 1/2" elbow uses a tapered thread design. This tapered thread
                                    design is identified by any one of 3 labels.
                                    NPT= National Pipe Thread
                                    MIP= Male Iron Pipe
                                    FIP=Female Iron Pipe.
                                    As long as your 2 fittings has one of these labels, they will work together.

                                    Answered on 6/2/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    yes it will work if shower valve is 1/2" FIP

                                    Answered on 6/2/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    Yes. MIP stands for Male Iron or International Pipe Thread. The Female
                                    threads on the shower valve will be the same standard pipe thread. Use about
                                    three wraps of Teflon tape or pipe sealing compound and you should be all
                                    set.

                                    Answered on 6/3/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    Yes, as long as the female threads on the shower valve are 1/2" pipe threads and not threads for flare or compression tubing fittings.
                                    Wes Sims

                                    Answered on 6/3/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    It should fit. I believe most shower valves have 1/2" female pipe threads.

                                    Answered on 6/5/2012 by Anonymous
                                • ProPEX LF Brass Elbow, 3/4" PEX x 3/4" PEX

                                  Q:

                                  Where is the 1/2" pex version of this?
                                  I am looking for 1/2" pex x 1/2" pex ProPEX LF Brass Elbow. the model should be LF4710500.
                                  Do you carry such part?
                                  Asked on 5/16/2012 by Warren from boston, ma

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Uponor no longer offers a 1/2" ProPEX elbow in brass. The only option is the EP version, part Q4760500.

                                    Answered on 5/17/2012 by PexSupply Staff from NY
                                Displaying questions 1-2

                                Do you have a question about this product?