1" ProPEX x 1" FIP Drop Ear Elbow (Lead Free Brass) Zoom

1" ProPEX x 1" FIP Drop Ear Elbow (Lead Free Brass)

SKU:LF4231010

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$25.85
/ each
$99.80 / box (4 units x $24.95)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Size: 1"
1" x 1"
PEX Size: 1"
Thread Size: 1"
Features: Lead Free
Material: Brass
Application: Heating
Plumbing
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Thread Type: Female
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) LF4231010

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

ProPEX Drop Ear Brass Elbow provides rigid 90-degree connections and the ability to secure PEX-a tubing. Note: ProPEX Tool is required. ProPEX Rings sold separately.

1" ProPEX x 1" FIP Drop Ear Elbow (Lead Free Brass)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)ProPEX LF Drop Ear Brass Elbow, 1/2" PEX x 1/2" FIP
 
5.0

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (7)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        5.0

        Another great procuct

        By Greg

        from Pembroke, Va.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about ProPEX LF Drop Ear Brass Elbow, 1/2" PEX x 1/2" FIP:

              Great product-worked well for my application

              • Primary use:
              • Personal
               
              5.0

              I would buy this procuct again & again

              By Greg

              from Pembroke, Va.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about ProPEX LF Drop Ear Brass Elbow, 1/2" PEX x 1/2" FIP:

                    Great product. Makes a clean and neat transition for flexible faucet connections.

                    • Primary use:
                    • Personal
                     
                    5.0

                    It's bomber!

                    By Jim

                    from Oregon

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about ProPEX LF Drop Ear Brass Elbow, 3/4" PEX x 3/4" FIP:

                          Very heavy casting, well milled. Super durable. The third screw hole is nice, too, because you can really make it secure against blocking.

                          • Primary use:
                          • Personal
                           
                          5.0

                          1'st class product all the way

                          By builder jack

                          from ishpeming mi

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about ProPEX LF Drop Ear Brass Elbow, 1/2" PEX x 1/2" FIP:

                                I ordered all of my plumbing and heating equipment supplies from pex tubing,fittings water maker and propex expander (extremly fast and easy to use,would highly reccomend,Boiler next

                                • Primary use:
                                • Personal
                                 
                                5.0

                                3 attachment points

                                By Shorts365

                                from Eugene, OR

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about ProPEX LF Drop Ear Brass Elbow, 1/2" PEX x 1/2" FIP:

                                      Used for a shower head. Like that it has three ears for screws, rather than the usual 2.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Great quality; perfect description

                                      By Lucas

                                      from Easton, IL

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about ProPEX LF Drop Ear Brass Elbow, 1/2" PEX x 1/2" FIP:

                                            Great way to transition from PEX to traditional threaded plumbing. The drop ear design allows for rigid fastening to nearby framing. Nice sharp threads- great quality product with fast shipping!

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Brass drop ear

                                            By Richard

                                            from Granite Bay, Ca

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about ProPEX LF Drop Ear Brass Elbow, 1/2" PEX x 1/2" FIP:

                                                  Am a general contractor in Ca. Been using pex products for 3 years. GREAT time saver and material savings. We do remodeling and always keep a large selection in our trailer.

                                                  • Primary use:
                                                  • Business
                                                   
                                                  5.0

                                                  good product

                                                  By Kell

                                                  from Hillsboro, OR

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about ProPEX LF Drop Ear Brass Elbow, 1/2" PEX x 1/2" FIP:

                                                        I use this fitting mostly for washing machine valves in basements and screw it directly to the concrete wall or to a piece of plywood screwed to the wall.

                                                         
                                                        5.0

                                                        Finally, they have made it

                                                        By Bryan

                                                        from San Diego, CA

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about ProPEX LF Drop Ear Brass Elbow, 3/4" PEX x 3/4" FIP:

                                                              They finally have this in one piece. I used to make these out of a 3/4" drop ear elbow and a 3/4" pes to copper! This is perfect for use on the outs to a water heater. It makes a much more solid installation than the pex to water heater unit.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-9

                                                              Back to top

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              4 Questions | 12 Answers
                                                              Displaying questions 1-4
                                                              • ProPEX LF Drop Ear Brass Elbow, 1/2" PEX x 1/2" FIP

                                                                Q:

                                                                can this be used in shower head coming out of the ceiling

                                                                thanks
                                                                Asked on 9/17/2012 by apollonios from norwalk ct.

                                                                6 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes, it will work perfectly for both wall and ceiling mounted shower heads.

                                                                  Answered on 9/17/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes

                                                                  Answered on 9/17/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I would suppose you could. I have used for same application out of the wall

                                                                  Answered on 9/17/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Sure. It should work fine.

                                                                  Answered on 9/18/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I don't see why not. I'm using it for a shower head coming out of the wall. It has 3 "ears" do those should be secured with deep enough screws to handle the weight of your shower head.

                                                                  Answered on 9/18/2012 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, as long as you are feeding the shower with 1/2" PEX-A tubing and you're using ProPEX expansion fittings.

                                                                  Answered on 9/27/2012 by PexSupply Staff from NY
                                                              • ProPEX LF Drop Ear Brass Elbow, 3/4" PEX x 3/4" FIP

                                                                Q:

                                                                Can I use this 3/4 Drop ear for a Rain shower if a transition the nipple to 1/2 inch?
                                                                Asked on 3/26/2012 by Chris from new york long island

                                                                3 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes you could with a reducer to 1/2", but may run into issues with how far it sticks out the wall. Another thought is to use a reducer as the pipe goes up and then use a 1/2" drop ear.

                                                                  Answered on 3/27/2012 by Another PexSupply Customer
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  It depends on the requirement ofthe Rain Shower. You could also get the LF4235050 - ProPEXLF Drop Ear Brass Elbow, 1/2" PEX x 1/2" FIP and not worryabout having to transition. Typically shower heads only need ½” tubing,especially since everything is low-flow.

                                                                  Answered on 3/27/2012 by Another PexSupply Customer
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I used male 3/4" with female 1/2" brass to step down to 1/2" shower head feed. Make sure fitting is also tapered on the 3/4" nipple end so no leaks. Good luck!
                                                                  Sent from my iPhone

                                                                  Answered on 3/27/2012 by Another PexSupply Customer
                                                              • ProPEX LF Drop Ear Brass Elbow, 3/4" PEX x 3/4" FIP

                                                                Q:

                                                                Will the ProPex LF Brass Male Threaded Adapter SKU: LF4527575 thread into this elbow?
                                                                Asked on 1/5/2012 by Anonymous

                                                                2 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, that adapter can thread into the LF4237575 drop ear elbow.

                                                                  Answered on 1/6/2012 by PexSupply Staff from NY
                                                                • A:

                                                                  If it is the same size, then it should fit the adapter.

                                                                  Answered on 1/10/2012 by Anonymous from None
                                                              • ProPEX LF Drop Ear Brass Elbow, 1/2" PEX x 1/2" FIP

                                                                Q:

                                                                Uponor Pro Pex fittings - What is the country of origin? Thanks...
                                                                Asked on 11/26/2011 by Anonymous from upstate NY

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Most ProPEX fittings are made in the United States. Drop ear elbows (including part A3041511) are made in Italy.

                                                                  Answered on 11/28/2011 by PexSupply Staff from NY
                                                              Displaying questions 1-4

                                                              Do you have a question about this product?