3/4" ProPEX x 3/4" FIP Drop Ear Elbow (Lead Free Brass) Zoom

3/4" ProPEX x 3/4" FIP Drop Ear Elbow (Lead Free Brass)

SKU:LF4237575

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$17.35
/ each
$67.00 / box (4 units x $16.75)
In Stock! Ships in 24-48 Hours
(40 Available)
0

Resources

Specs

Application: Heating
Plumbing
Size: 3/4"
3/4" x 3/4"
PEX Size: 3/4"
Thread Size: 3/4"
Thread Type: Female
Material: Brass
Fitting System Compatibility: Expander (ProPEX)
Standards Met: ASTM F1960
NSF
ASTM F877
Max Pressure (PSI): 250 psi
Max Temp (F): 250°F
Tubing Compatibility: PEX
Features: Lead Free
Warranty: 5-Year Limited Warranty

Description for Uponor (Wirsbo) LF4237575

The ProPEX® Drop Ear Lead-free Brass Elbow is available for use in hot and cold domestic potable water systems. One end connects to FIP (female iron pipe) and the other end of the adapter includes the Uponor ProPEX fitting for connections to AquaPEX® tubing.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

3/4" ProPEX x 3/4" FIP Drop Ear Elbow (Lead Free Brass)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1" ProPEX x 1" FIP Drop Ear Elbow (Lead Free Brass)
 
5.0

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (8)

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

         
        5.0

        Quickest order...

        By Dawg

        from RI

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass):

              Perfect part... Quick turn around...

              • Primary use:
              • Personal
               
              5.0

              Another great procuct

              By Greg

              from Pembroke, Va.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass):

                    Great product-worked well for my application

                    • Primary use:
                    • Personal
                     
                    5.0

                    I would buy this procuct again & again

                    By Greg

                    from Pembroke, Va.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass):

                          Great product. Makes a clean and neat transition for flexible faucet connections.

                          • Primary use:
                          • Personal
                           
                          5.0

                          It's bomber!

                          By Jim

                          from Oregon

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" ProPEX x 3/4" FIP Drop Ear Elbow (Lead Free Brass):

                                Very heavy casting, well milled. Super durable. The third screw hole is nice, too, because you can really make it secure against blocking.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                1'st class product all the way

                                By builder jack

                                from ishpeming mi

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass):

                                      I ordered all of my plumbing and heating equipment supplies from pex tubing,fittings water maker and propex expander (extremly fast and easy to use,would highly reccomend,Boiler next

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      3 attachment points

                                      By Shorts365

                                      from Eugene, OR

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass):

                                            Used for a shower head. Like that it has three ears for screws, rather than the usual 2.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Great quality; perfect description

                                            By Lucas

                                            from Easton, IL

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass):

                                                  Great way to transition from PEX to traditional threaded plumbing. The drop ear design allows for rigid fastening to nearby framing. Nice sharp threads- great quality product with fast shipping!

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Brass drop ear

                                                  By Richard

                                                  from Granite Bay, Ca

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass):

                                                        Am a general contractor in Ca. Been using pex products for 3 years. GREAT time saver and material savings. We do remodeling and always keep a large selection in our trailer.

                                                        • Primary use:
                                                        • Business
                                                         
                                                        5.0

                                                        good product

                                                        By Kell

                                                        from Hillsboro, OR

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass):

                                                              I use this fitting mostly for washing machine valves in basements and screw it directly to the concrete wall or to a piece of plywood screwed to the wall.

                                                               
                                                              5.0

                                                              Finally, they have made it

                                                              By Bryan

                                                              from San Diego, CA

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 3/4" ProPEX x 3/4" FIP Drop Ear Elbow (Lead Free Brass):

                                                                    They finally have this in one piece. I used to make these out of a 3/4" drop ear elbow and a 3/4" pes to copper! This is perfect for use on the outs to a water heater. It makes a much more solid installation than the pex to water heater unit.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    5 Questions | 19 Answers
                                                                    Displaying questions 1-5
                                                                    • 3/4" ProPEX x 3/4" FIP Drop Ear Elbow (Lead Free Brass)

                                                                      Q:

                                                                      Would this be acceptable for a tub spout with adequate blocking? I was going to use copper piping from the valve to the spout but this looks every bit as sturdy if I use strong blocking.
                                                                      Asked on 12/25/2014 by Louis from United States

                                                                      7 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It would work well, these are pretty strong if you use adequate sized
                                                                        screws.

                                                                        Answered on 12/29/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes that would be perfectly acceptable attached to blocking

                                                                        Answered on 12/26/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, you can use this for a tub spout. The thing to be aware of, however, is that the piping from the mixing valve to the tub spout will be changing direction from vertical to horizontal at 90 degrees. This creates more back pressure. I did this exact same thing, and now there is a little too much pressure, and when I turn on the tub spout, a little water comes out of the shower head above due to the pressure. Not a lot, but some does. I believe they recommend using one of their radius elbows to bend the PEX gradually before getting to the tub spout to prevent this pressure from occurring.

                                                                        Answered on 12/26/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I think my use was for a toilet supply, so I just attached a nipple and valve. Anchored to a 2X4 attached horizontally to the studs. It's rock solid. ProPEX is great, just remember that you need an expander.

                                                                        Answered on 12/25/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes but use 1/2 inch
                                                                        Sent from my iPad

                                                                        Answered on 12/25/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, these are meant for tub spouts, shower heads, spigots, etc.

                                                                        Answered on 12/25/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes you can, however it's more expensive by the time you include a brass nipple.
                                                                        From my Android phone on T-Mobile. The first nationwide 4G network.

                                                                        Answered on 12/25/2014 by Anonymous
                                                                    • 1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass)

                                                                      Q:

                                                                      can this be used in shower head coming out of the ceiling

                                                                      thanks
                                                                      Asked on 9/17/2012 by apollonios from norwalk ct.

                                                                      6 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, it will work perfectly for both wall and ceiling mounted shower heads.

                                                                        Answered on 9/17/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes

                                                                        Answered on 9/17/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I would suppose you could. I have used for same application out of the wall

                                                                        Answered on 9/17/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Sure. It should work fine.

                                                                        Answered on 9/18/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I don't see why not. I'm using it for a shower head coming out of the wall. It has 3 "ears" do those should be secured with deep enough screws to handle the weight of your shower head.

                                                                        Answered on 9/18/2012 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, as long as you are feeding the shower with 1/2" PEX-A tubing and you're using ProPEX expansion fittings.

                                                                        Answered on 9/27/2012 by PexSupply Staff from NY
                                                                    • 3/4" ProPEX x 3/4" FIP Drop Ear Elbow (Lead Free Brass)

                                                                      Q:

                                                                      Can I use this 3/4 Drop ear for a Rain shower if a transition the nipple to 1/2 inch?
                                                                      Asked on 3/26/2012 by Chris from new york long island

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes you could with a reducer to 1/2", but may run into issues with how far it sticks out the wall. Another thought is to use a reducer as the pipe goes up and then use a 1/2" drop ear.

                                                                        Answered on 3/27/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It depends on the requirement ofthe Rain Shower. You could also get the LF4235050 - ProPEXLF Drop Ear Brass Elbow, 1/2" PEX x 1/2" FIP and not worryabout having to transition. Typically shower heads only need ½” tubing,especially since everything is low-flow.

                                                                        Answered on 3/27/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I used male 3/4" with female 1/2" brass to step down to 1/2" shower head feed. Make sure fitting is also tapered on the 3/4" nipple end so no leaks. Good luck!
                                                                        Sent from my iPhone

                                                                        Answered on 3/27/2012 by Another PexSupply Customer
                                                                    • 3/4" ProPEX x 3/4" FIP Drop Ear Elbow (Lead Free Brass)

                                                                      Q:

                                                                      Will the ProPex LF Brass Male Threaded Adapter SKU: LF4527575 thread into this elbow?
                                                                      Asked on 1/5/2012 by Anonymous

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, that adapter can thread into the LF4237575 drop ear elbow.

                                                                        Answered on 1/6/2012 by PexSupply Staff from NY
                                                                      • A:

                                                                        If it is the same size, then it should fit the adapter.

                                                                        Answered on 1/10/2012 by Anonymous from None
                                                                    • 1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass)

                                                                      Q:

                                                                      Uponor Pro Pex fittings - What is the country of origin? Thanks...
                                                                      Asked on 11/26/2011 by Anonymous from upstate NY

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Most ProPEX fittings are made in the United States. Drop ear elbows (including part A3041511) are made in Italy.

                                                                        Answered on 11/28/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-5

                                                                    Do you have a question about this product?