1/2" PEX Compression Angle Stop Valve (Lead Free Brass) Zoom

1/2" PEX Compression Angle Stop Valve (Lead Free Brass)

SKU:LF4410500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$10.55
/ each
$101.50 / box (10 units x $10.15)
In Stock! Ships in 24-48 Hours
(107 Available)
0

Resources

Specs

Application: Plumbing
PEX Size: 1/2"
Max Pressure (PSI): 125 psi
Max Temp (F): 140°F
Material: Brass
Standards Met: ASTM F877
Tubing Compatibility: PEX
Body Pattern: Angle
Features: Lead Free

Description for Uponor (Wirsbo) LF4410500

Lead-free Brass Compression Stop Valves are used in all plumbing applications. The Compression Angle Stop Valve enables a 90-degree turn. Valve is used for point-of-use shut-off at the fixture. Both Compression Straight and Compression Angle Stop Valves connect 1/2" AquaPEX® tubing to 3/8" O.D. risers. Compression inserts and rings are included.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

1/2" PEX Compression Angle Stop Valve (Lead Free Brass)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)LF Brass Compression Angle Stop Valve for 1/2" PEX
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

performs perfectly

By do it yourselfer

from pittsburgh, pa

Verified Buyer

Comments about LF Brass Compression Angle Stop Valve for 1/2" PEX:

used as a toilet supply shutoff valve and it looks and performs well

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • LF Brass Compression Angle Stop Valve for 1/2" PEX

    Q:

    There is no PEX fitting on this part, how does it tie into PEX?
    Asked on 5/24/2014 by DIY bath remodel from Bloomington, MN

    1 answer

    • VERIFIED BUYER

      A:

      this is a compression end valve.  I have used many on pex and work well.

      Answered on 5/24/2014 by Anonymous
Displaying question 1

Do you have a question about this product?