1/2" PEX Compression Straight Stop Valve (Lead Free Brass) Zoom

1/2" PEX Compression Straight Stop Valve (Lead Free Brass)

SKU:LF4420500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$11.95
/ each
$115.50 / box (10 units x $11.55)
In Stock! Ships in 24-48 Hours
(13 Available)
2

Specs

Application: Plumbing
PEX Size: 1/2"
Max Pressure (PSI): 125 psi
Max Temp (F): 140°F
Material: Brass
Standards Met: ASTM F877
Features: Lead Free
Tubing Compatibility: PEX
Body Pattern: Straight

Description for Uponor (Wirsbo) LF4420500

Lead-free Brass Compression Stop Valves are used in all plumbing applications. The Compression Straight Stop Valve enables a direct connection. Valve is used for point-of-use shut-off at the fixture. Both Compression Straight and Compression Angle Stop Valves connect 1/2" AquaPEX® tubing to 3/8" O.D. risers. Compression inserts and rings are included.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.
Image is representative only.

1/2" PEX Compression Straight Stop Valve (Lead Free Brass)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)LF Brass Compression Straight Stop Valve for 1/2" PEX
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

easy to asemble and works great

By LP

from North Sioux City, SD

Verified Buyer

Comments about LF Brass Compression Straight Stop Valve for 1/2" PEX:

make sure you get the connection good and tight

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons