Description
ProPEX® Lead-Free Brass Fitting Adapters transition PEX tubing to copper and are approved for use in hot and cold domestic potable water systems as well as radiant heating systems. One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to hePEX plus tubing or AquaPEX® tubing.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.
Read more
Manuals (1)
Specs
Size:
1-1/2"
Sweat Size:
1-1/2"
Application:
Heating
Plumbing
Material:
Brass
Fitting System Compatibility:
Expander (ProPEX)
Standards Met:
NSF
ASTM F877
ASTM F1960
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Tubing Compatibility:
PEX
Max Temp (F):
200°F
Features:
Lead Free
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
6 Videos

    4 Product Reviews

    Product Q&A