1/2" ProPEX x 3/4" Copper Fitting Adapter (Lead Free Brass) Zoom

1/2" ProPEX x 3/4" Copper Fitting Adapter (Lead Free Brass)

SKU:LF4505075

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$4.25
/ each
$101.25 / box (25 units x $4.05)
In Stock! Ships in 24-48 Hours
(69 Available)
0

Specs

Application: Heating
Plumbing
Size: 1/2" x 3/4"
Sweat Size: 3/4"
Material: Brass
Fitting System Compatibility: Expander (ProPEX)
Standards Met: ASTM F1960
NSF
ASTM F877
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Tubing Compatibility: PEX
Max Temp (F): 200°F
Features: Lead Free

Description for Uponor (Wirsbo) LF4505075

ProPEX® Lead-free Brass Fitting Adapters transition PEX tubing to copper and are approved for use in hot and cold domestic potable water systems as well as radiant heating systems. One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to hePEX plus tubing or AquaPEX® tubing.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

1/2" ProPEX x 3/4" Copper Fitting Adapter (Lead Free Brass)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)3/4" ProPEX x 3/4" Copper Fitting Adapter (Lead Free Brass)
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

ProPex Fittings

By powercat001

from Kansas City

Verified Buyer

Comments about 1/2" ProPEX x 1/2" Copper Fitting Adapter (Lead Free Brass):

I only use ProPex anymore. I have two rental properties in addition to my primary residence and these fittings have been amazing. The savings on labor and ease of use make the cost well worth it. I am starting to use more EP fittings and so far love them even more because of their cost.

(2 of 2 customers found this review helpful)

 
2.0

Fits id

By Eh

from Plainview mn

Verified Buyer

Comments about 1/2" ProPEX x 1/2" Copper Fitting Adapter (Lead Free Brass):

Sweats to 1/2" id, specs are not clear. Specs imply sweat to 1/2" pipe od.

(3 of 3 customers found this review helpful)

 
5.0

great price

By Rich D.

from Northern NJ

Verified Buyer

Comments about 1/2" ProPEX x 1/2" Copper Fitting Adapter (Lead Free Brass):

This fitting is used to transition to 1/2" copper, and fit inside a copper fitting and not onto the pipe.

Supply house beats my plumbing supplier with pro pex prices every time.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 11 Answers
Displaying questions 1-6
  • 1/2" ProPEX x 1/2" Copper Fitting Adapter (Lead Free Brass)

    Q:

    Plumbers installed this fitting throughout my building (about 600 of them) and then attached a BrassCraft 1/2" Compression Valve to the non-pex side. These are now leaking at an alarmaing rate. Are these fittings compatible with a 1/2" compression fitting as they were installed in my building?
    Asked on 1/27/2015 by MorningStar Senior Living from Parker, CO

    1 answer

    • VERIFIED BUYER

      A:

      Compression fittings are generally intended to be used with soft copper piping. While I have seen them work on rigid copper pipe, though leaks are typical with that application, I would never considered using a brass compression fitting as you have described. The fitting pictured is intended to adapt pex to copper by soldering the fitting pictured into a copper fitting. Typically, plumbers will use a brass/copper stub out where the water valves are installed.
      Sent from my iPad

      Answered on 1/27/2015 by Anonymous
  • 3/4" ProPEX x 1" Copper Fitting Adapter (Lead Free Brass)

    Q:

    Is this what I need to solder to LF2500400 so I can attach 3/4" ProPex or do I need LF4517510? Or would either work? Just one would fit on the inside and the other on the outside? Thank you.
    Asked on 6/15/2014 by FreeBrrd from White Sulphur Springs, MT

    3 answers

    • VERIFIED BUYER

      A:

      That is right. Take you time soldering lead free brass must be real clean!
      Sent from my iPad

      Answered on 6/17/2014 by Anonymous
    • VERIFIED BUYER

      A:

      You definitely need to use LF4517510 since it is made to go on the outside of the manifold, which is the same size as 1 inch copper pipe. The other item is designed to go on the inside of a copper fitting, not on the inside of copper pipe. Don't forget something for the other end of the manifold, either another fitting, or a standard 1 inch copper pipe cap.

      Answered on 6/16/2014 by Anonymous
    • CUSTOMER CARE

      A:

      You would need to solder part LF4517510 to each end of an LF2500400 manifold in order to connect 3/4" PEX. LF2500400 would fit over the outside, but LF4507510 is the same size as the manifold.

      Answered on 6/20/2014 by SupplyHouse Staff from NY
  • 1/2" ProPEX x 1/2" Copper Fitting Adapter (Lead Free Brass)

    Q:

    Can this fitting be used with press fittings?
    Asked on 5/15/2014 by Dan

    2 answers

    • CUSTOMER CARE

      A:

      No, this fitting must be used in conjunction with an expander tool and pex A tubing.

      Answered on 5/15/2014 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      Did you mean crimp fittings and rings. If you did they take just regular pex
      fittings. This fitting will not work with anything but an expansion tool
      which is expensive. It also only works with type a pex.

      Answered on 5/15/2014 by Normie from Montgomery County Pa
  • 1/2" ProPEX x 1/2" Copper Fitting Adapter (Lead Free Brass)

    Q:

    This fitting is meant to be sweated into a copper fitting. Can it also be pressed into a copper press fitting? I understand the pex end is for pex a only.
    Asked on 5/15/2014 by Dan

    1 answer

    • CUSTOMER CARE

      A:

      Unfortunately the insertion depth is only around 5/8" on the fitting, while a 1/2" copper press generally requires a 3/4" insertion.

      Answered on 5/16/2014 by SupplyHouse Staff from NY
  • 1/2" ProPEX x 1/2" Copper Fitting Adapter (Lead Free Brass)

    Q:

    Can this be sweated to a shower valve?
    Asked on 6/10/2012 by Nick from RI

    3 answers

    • VERIFIED BUYER

      A:

      yes
       

      Answered on 6/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes you can use a sweat adaptor on a shower valve, but solder it only to the hot and cold inlets, and without the cartridge installed. Also do not use them on the shower riser, or the tub spout ports. Use copper tubing for tub and shower ports, as wirsbo restricts the flow causing water to flow out of tub and shower openings at the same time. I learned this the hard way.

      Answered on 6/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, there are other fittings that would be a better choice. But with the
      proper attention to the shower valve and appropriate support of the valve,
      it can be sweated to the valve and used with no particular problems.

      Answered on 6/10/2012 by Anonymous
  • 1" ProPEX x 1" Copper Fitting Adapter (Lead Free Brass)

    Q:

    Can this fitting be sweated to copper tubing??
    Asked on 2/11/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This part, LF4501010, sweats to copper fittings. It fits inside a copper fitting as copper pipe would. It sounds like you're looking for a copper pipe adapter, which is part LF4511010 in that size.

      Answered on 2/13/2012 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?