3/4" ProPEX x 1" Copper Pipe Adapter (Lead Free Brass) Zoom

3/4" ProPEX x 1" Copper Pipe Adapter (Lead Free Brass)

SKU:LF4517510

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$9.45
/ each
$91.50 / box (10 units x $9.15)
In Stock! Ships in 24-48 Hours
(55 Available)
0

Resources

Specs

Size: 1"
3/4" x 1"
3/4"
Sweat Size: 1"
Features: Lead Free
Material: Brass
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F877
ASTM F1960
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) LF4517510

ProPEX Lead Free Brass Sweat Adapters transition PEX-a tubing to copper pipe. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

3/4" ProPEX x 1" Copper Pipe Adapter (Lead Free Brass)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)3/8" ProPEX x 1/2" Copper Pipe Adapter (Lead Free Brass)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Fits on the outside diameter of 1" pipe

By matteusz

from Gig Harbor WA

Verified Buyer

Comments about 3/4" ProPEX x 1" Copper Pipe Adapter (Lead Free Brass):

Worked fine. Would have prefered it fit the I.D.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 2" ProPEX x 2" Copper Pipe Adapter (Lead Free Brass)

    Q:

    What is the difference between the LF 4512020 and LF 4502020? Which one would be used to connect to a 2" copper pipe?
    Where do I find the 2" rings for the Aqua Pex?
    Where do I find the Pex tool for the 2" Aqua Pex ring?
    Asked on 1/13/2012 by Anonymous from Marietta, Georgia

    1 answer

    • CUSTOMER CARE

      A:

      Part LF4512020 fits into a 2" cooper fitting, while LF4502020 would fit over 2" copper pipe. The 2" ring is part Q4692000, and the 2" ProPEX tool is part Q6272000.

      Answered on 1/13/2012 by PexSupply Staff from NY
  • 3/8" ProPEX x 1/2" Copper Pipe Adapter (Lead Free Brass)

    Q:

    What is the difference between this and Q4513850? They are both solid brass, aren't they?
    Asked on 2/5/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      All 'LF' models are lead-free, and approved for use in California and Vermont.

      Answered on 2/7/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?