1-1/4" ProPEX x 1-1/4" NPT Lead Free Brass Male Adapter Zoom

1-1/4" ProPEX x 1-1/4" NPT Lead Free Brass Male Adapter

SKU:LF4521313

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$25.95
/ each
$249.50 / box (10 units x $24.95)
In Stock! Ships in 24-48 Hours
(66 Available)
0

Resources

Specs

Application: Heating
Plumbing
Size: 1-1/4"
PEX Size: 1-1/4"
Thread Size: 1-1/4"
Thread Type: Male
Material: Brass
Fitting System Compatibility: Expander (ProPEX)
Standards Met: ASTM F877
ASTM F1960
Tubing Compatibility: PEX
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Max Temp (F): 200°F
Features: Lead Free

Description for Uponor (Wirsbo) LF4521313

ProPEX® Lead-free Male Threaded Adapter connects Uponor PEX tubing to male NPT threads.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

1-1/4" ProPEX x 1-1/4" NPT Lead Free Brass Male Adapter

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1/2" ProPEX x 1/2" NPT Lead Free Brass Male Adapter
 
4.8

(based on 23 reviews)

Ratings Distribution

  • 5 Stars

     

    (20)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

95%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

These are great.

Work for a chemical plant and have been using these and other similar fittings to replace waterlines for our old, far-corroded, iron-piped, safety showers and eyewash stations.

I love the...Read complete review

Work for a chemical plant and have been using these and other similar fittings to replace waterlines for our old, far-corroded, iron-piped, safety showers and eyewash stations.

I love the ability to mate two different types in a simple fashion--always a refreshing procedure.

Too, these a benefit of these brass fittings over plastic fittings is that they're more impervious to scoring and subsequent leakage if you have to cut pex at/on the joint. While it's certainly not ideal to ever score any fittings, sometimes one needs to cut pex at a joint, and I've done so at a plastic joint before and had it leak afterwards.

VS

Most Liked Negative Review

 

Some trouble

Thread diameter seems a little undersized, had trouble making a seal.

Thread diameter seems a little undersized, had trouble making a seal.

Reviewed by 23 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

use again and again

By mag

from Rockford IL

Verified Buyer

Comments about 1/2" ProPEX x 1/2" NPT Lead Free Brass Male Adapter:

works great

 
4.0

expensive. need generic equivilent.

By espiritiv

from portland or

Verified Buyer

Comments about ProPEX LF Brass Male Threaded Adapter, 3/4" PEX x 1" NPT:

Good product, works good, and have had no problem with Wirsbo products. Quick to install. Cons is still the cost at 20-30% more than compression fittings.

 
5.0

Works great

By Tired of fixing pipe

from Republic, WA

Verified Buyer

Comments about ProPEX LF Brass Male Threaded Adapter, 1" PEX x 1" NPT:

So far it is working great. Used it to transition from PVC to PEX. This is underground and I am hoping I have no problem with freezing from the cold. I'm not sure if the metal will be a weak spot in the line, but will find out this winter.

 
5.0

ProPEX Fitting Line

By MPT Plumber

from Vancouver, WA

Verified Buyer

Comments about ProPEX LF Brass Male Threaded Adapter, 1" PEX x 3/4" NPT:

Don't be fooled by brand-X fittings. Although spendy, these ProPEX fitting are designed to give the proper spec'ed flow rates I.E., "Full Port" through Uponor's PEX-a tubing products. They also work very well with Uponor's expansion rings. Where long runs are involved full port spec is important.

(0 of 1 customers found this review helpful)

 
3.0

Some trouble

By Atollpost

from Dedham, MA

Verified Buyer

Comments about ProPEX LF Brass Male Threaded Adapter, 1/2" PEX x 3/4" NPT:

Thread diameter seems a little undersized, had trouble making a seal.

 
5.0

These are great.

By chem plumb

from Pittsburgh, PA

Verified Buyer

Comments about ProPEX LF Brass Male Threaded Adapter, 3/4" PEX x 1" NPT:

Work for a chemical plant and have been using these and other similar fittings to replace waterlines for our old, far-corroded, iron-piped, safety showers and eyewash stations.

I love the ability to mate two different types in a simple fashion--always a refreshing procedure.

Too, these a benefit of these brass fittings over plastic fittings is that they're more impervious to scoring and subsequent leakage if you have to cut pex at/on the joint. While it's certainly not ideal to ever score any fittings, sometimes one needs to cut pex at a joint, and I've done so at a plastic joint before and had it leak afterwards.

 
5.0

very good product

By diyer

from tucson,az

Verified Buyer

Comments about ProPEX LF Brass Male Threaded Adapter, 1" PEX x 3/4" NPT:

brass fitting that won't degrade

 
5.0

Quality product

By Bradknows

from Nm

Verified Buyer

Comments about ProPEX LF Brass Male Threaded Adapter, 3/4" PEX x 3/4" NPT:

Great way to get back to threaded connections when using wirsbo.

 
5.0

works every time

By Danny

from Las Cruces NM

Verified Buyer

Comments about ProPEX LF Brass Male Threaded Adapter, 1" PEX x 3/4" NPT:

great for relief lines. They are rejecting 3/4 pex because the inside diameter is to small

 
5.0

PEX Adapter

By Kevin

from Ione, CA

Verified Buyer

Comments about ProPEX LF Brass Male Threaded Adapter, 3/4" PEX x 1" NPT:

As long as you have the proper PEX tools, PEX is extremely easy to use.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 17 Answers
Displaying questions 1-5
  • 1/2" ProPEX x 1/2" NPT Lead Free Brass Male Adapter

    Q:

    What size copper pipe can be soldered /sweated into the 1/2" NPT end of this connector?
    Asked on 1/10/2015 by Jim from USA

    2 answers

    • VERIFIED BUYER

      A:

      It couldn't be sweated directly to this brass fitting. You would need to either sweat a 1/2" female copper fitting to the cooper then connect them or, the easiest, connect the two with a push on fitting, like a Shark Bite or Gator Bite, or whatever brand SupplyHouse carries. Push fittings can connect copper, cpvc, or PEX without threads, glue, or sweating.

      Answered on 1/11/2015 by Anonymous
    • VERIFIED BUYER

      A:

      This fitting is not designed for soldering. It has 1/2" pipe threads on one
      end, and a "ProPEX" fitting on the other. This would screw into a 1/2"
      female pipe fitting or valve, and a 1/2" ProPEX line would be installed on
      the other end.

      Answered on 1/10/2015 by Anonymous
  • 1/2" ProPEX x 1/2" NPT Lead Free Brass Male Adapter

    Q:

    will this fitting work with CTS PEX?
    Asked on 5/9/2014 by steve

    2 answers

    • VERIFIED BUYER

      A:

      ProPEX fittings can only be used with type A PEX Worsbo For example. This
      type of connection can only be made within expansion tool which is
      expensive. If you're only going to make a few connections it doesn't pay.
      Shark bite fittings are easier to use and don't require a lot of expertise
      to use. They will work with any type PEX or copper.

      Answered on 5/9/2014 by Normie from Montgomery County Pa
    • CUSTOMER CARE

      A:

      Since this is a ProPEX fitting, it will only work with PEX-A grade tubing. PEX-A is CTS/SDR-9. PEX-B and PEX-C pipe also meet these dimensional specifications, but they do not work with ProPEX fittings. ProPEX fittings require PEX to be expanded before the fitting will fit inside the pipe, but only PEX-A has sufficient shape memory to shrink back to size securely around these adapters.

      Answered on 5/9/2014 by SupplyHouse Staff from NY
  • 1/2" ProPEX x 1/2" NPT Lead Free Brass Male Adapter

    Q:

    What faucet connector tube will work with this expander fitting?
    Asked on 6/3/2013 by Toolman from Albany, NY

    4 answers

    • VERIFIED BUYER

      A:

      Most of the time these are used to transition from something to pex such as shower valves, angle stops, or anything that needs male npt threads to transfer from pex. Most faucets need a separate supply line from your angle stop valve to the faucet.
      Sent from my iPhone

      Answered on 6/3/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Any will work with it, but you will have a mounting issue.
      It would be wiser to go with a drop ear elbow and then a brass nipple to a valve to standard connector hose to your sink/whatever. That way it is securely anchored in wall and you will be able to turn the valve with one hand.

      Answered on 6/4/2013 by Anonymous
    • VERIFIED BUYER

      A:

      this one has 1/2 fip and 3/8 comp fittings
      B1F16 16" Faucet Connector
      http://www.pexsupply.com/Fluidmaster-B1F16-B1F16-16-Faucet-Connector

      Answered on 6/4/2013 by Anonymous
    • CUSTOMER CARE

      A:

      You can use any faucet adapter with a 1/2" female threaded inlet with the LF4525050 fitting.

      Answered on 7/3/2013 by PexSupply Staff from NY
  • 1/2" ProPEX x 1/2" NPT Lead Free Brass Male Adapter

    Q:

    Is this fitting used to connect to 1/2" uponor aquapex tube?
    Asked on 3/29/2012 by Dan from Milwaukee, WI

    7 answers

    • CUSTOMER CARE

      A:

      It is, but it requires a ProPEX expansion tool. You can also use PEX crimp, clamp, push-fit, or compression fittings with AquaPEX tubing.

      Answered on 3/29/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Most certainly, as long as you desire to connect a 1/2” female item to 1/2” pex line the fitting pictured will work nicely. Have a good day.

      Answered on 3/29/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, it is the expansion type. So as long as you have the expansion tool and plastic ring you can connect the uponor tubing to it. Just make sure you use teflon tape on the threads and thread it on before you connect the pex.
      Sent from my iPhone

      Answered on 3/29/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes. 1/2" aquapex tube.

      Answered on 3/29/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      This fitting is used to  connect 1/2" pex to a 1/2" national pipe thread fitting.

      Answered on 3/30/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, this will work.

      Answered on 3/29/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      YES

      Answered on 3/29/2012 by Another PexSupply Customer
  • ProPEX LF Brass Male Threaded Adapter, 1" PEX x 1" NPT

    Q:

    Is this fitting used to connect tubing to galvanized pipe?
    Asked on 4/4/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 4/7/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes you can thread it into galvanized and then attach the pex to the other end!

      Answered on 8/10/2011 by PlumbingMom from Tennessee! Go Vols!
Displaying questions 1-5

Do you have a question about this product?