Description
Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

ProPEX to Brass Male NPT Threaded Adapters connect PEX-a tubing to female NPT threads.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Read more
Manuals (1)
Specs
Size:
1/2" x 3/4"
Features:
Lead Free
Thread Size:
3/4"
Material:
Brass
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Thread Type:
Male
Standards Met:
ASTM F1960
NSF
ASTM F877
Fitting System Compatibility:
Expander (ProPEX)
Tubing Compatibility:
PEX
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
6 Videos

    29 Product Reviews

    Product Q&A