3/4" ProPEX Lead Free Brass Coupling Zoom

3/4" ProPEX Lead Free Brass Coupling

SKU:LF4547575

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$5.15
/ each
$123.75 / box (25 units x $4.95)
In Stock! Ships in 24-48 Hours
(129 Available)
0

Resources

Specs

Size: 3/4"
PEX Size: 3/4"
Features: Lead Free
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) LF4547575

ProPEX Lead Free Brass Couplings make PEX-to-PEX connections for PEX-a tubing. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

3/4" ProPEX Lead Free Brass Coupling

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)3/8" x 1/2" ProPEX Lead Free Brass Coupling
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

GREAT! MAKES A QUICK REPAIR !

By Musicman

from Wilmington,NC

Verified Buyer

Comments about ProPEX LF Brass Coupling, 3/4" PEX x 3/4" PEX:

NAIL HAD PENETRATED THE PEX. SIMPLE CUT AND REPAIR WITH THE COUPLING.

 
5.0

Great! Fast trouble free connection.

By Musicman

from Wilmington,NC

Verified Buyer

Comments about ProPEX LF Brass Coupling, 3/4" PEX x 3/4" PEX:

These are great couplings. The best part, they may be reused. Only down side, quite expensive.

 
5.0

quick and so easy anyone can use it.

By buff

from parrish al.

Verified Buyer

Comments about ProPEX LF Brass Coupling, 3/4" PEX x 3/4" PEX:

make sure you expand the pipe enough the first time and the couplings will fit in easily.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • ProPEX LF Brass Coupling, 1/2" PEX x 1/2" PEX

    Q:

    I have a manabloc system with 1/2" pex tubing. I accidently drilled a hole in the tube. Can I use this Propex LF brass coupling 1/2" pex x 1/2" pex to splice in another tube? Should I call a plumber or can I do this myself? Will I need any special tools to cut the tube, and install the coupling and propex ring?
    Asked on 1/6/2011 by JoeM from Sykesville, MD

    1 answer

    • CUSTOMER CARE

      A:

      You will need an expander tool. We recommend using a SharkBite coupling U008. There are no special tools required for installation. We also recommend using a PEX cutter to cut your PEX, such as SKU: HCUTTER

      Answered on 1/11/2011 by PexSupply Staff from NY
  • ProPEX LF Brass Coupling, 1" PEX x 1" PEX

    Q:

    I have some kitec product buried in the ground that we sheared off in the process of drill post holes for a garage, I now would like to splice a piece into it. Will this ProPex LF brass coupling work for this?
    Asked on 10/10/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, the ProPEX LF Brass fittings have to be used with the expander tool which is not applicable on this Kitec tubing. You would be looking for the MultiCor fittings by Wirsbo to make those connections.

      Answered on 10/11/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?