1" ProPEX x 1" NPT Lead Free Brass Female Adapter Zoom

1" ProPEX x 1" NPT Lead Free Brass Female Adapter

SKU:LF4571010

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$14.35
/ each
$138.50 / box (10 units x $13.85)
In Stock! Ships in 24-48 Hours
(325 Available)
0

Resources

Specs

Application: Heating
Plumbing
Size: 1"
PEX Size: 1"
Thread Size: 1"
Thread Type: Female
Material: Brass
Fitting System Compatibility: Expander (ProPEX)
Standards Met: ASTM F877
ASTM F1960
Tubing Compatibility: PEX
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Max Temp (F): 200°F
Features: Lead Free

Description for Uponor (Wirsbo) LF4571010

The ProPEX® Lead-free Brass Female Threaded Adapter connects Uponor PEX tubing to female NPT threads. Use these fittings in hot and cold domestic potable water systems or in any radiant heating system. One end of the adapter is manufactured with the Uponor ProPEX Fitting for connections to hePEX plus tubing or AquaPEX® tubing and the other end is for copper connections.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

1" ProPEX x 1" NPT Lead Free Brass Female Adapter

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1" ProPEX x 1" NPT Lead Free Brass Female Adapter
 
5.0

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (4)

Reviewed by 12 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

perfect for your job,if you choose right.

By John

from jenkintown,PA

Verified Buyer

Comments about 1/2" ProPEX x 3/4" NPT Lead Free Brass Female Adapter:

I used it for my garden house,thanks.

 
5.0

great way to connect pex to npt

By layne

from big spring, tx

Verified Buyer

Comments about 1/2" ProPEX x 1/2" NPT Lead Free Brass Female Adapter:

great for propex to NPT connection. used mine to connect to delta rough in valve, and it worked, very easy.

 
5.0

Good fittings

By Farmerdiyer

from Terre Haute, In

Verified Buyer

Comments about 1" ProPEX x 1" NPT Lead Free Brass Female Adapter:

Threading matched well with NPT of my heat transfer plate and radiator for OWB project. Used with pex a hepex.

 
5.0

I would buy again.

By John

from Solon, OH

Verified Buyer

Comments about 1/2" ProPEX x 1/2" NPT Lead Free Brass Female Adapter:

I use these on shower valve installs. Three of these and you're done.

 
5.0

buy it again and again

By mag

from rockford

Verified Buyer

Comments about 1/2" ProPEX x 1/2" NPT Lead Free Brass Female Adapter:

works great

 
5.0

Necessities that Always Perform!

By Pexenbeast

from Minnesota

Verified Buyer

Comments about 1/2" ProPEX x 1/2" NPT Lead Free Brass Female Adapter:

Tough to gush about so many simple, yet vital brass and plastic fittings and such, but every thing SupplyHouse has to offer performs 100% as it should; ALWAYS!! After several orders, no problems, failures or disappointments. Only great products and even better service! Grateful for U Guys!

 
5.0

Simple Stuff,; Just works, Always!

By Pexenbeast

from Minnesota

Verified Buyer

Comments about 3/4" ProPEX x 3/4" NPT Lead Free Brass Female Adapter:

Tough to gush about so many simple, yet vital brass and plastic fittings and such, but every thing SupplyHouse has to offer performs 100% as it should; ALWAYS!! After several orders, no problems, failures or disappointments. Only great products and even better service! Grateful for U Guys!

 
5.0

These pex fittings are very easy to use

By Papa Bear

from Centerville, TN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" ProPEX x 1/2" NPT Lead Free Brass Female Adapter:

        For ease of installation and haw quickly Pex Products can be used, I will never go back use any other type of fittings.

        • Primary use:
        • Business
         
        5.0

        Does the job intended

        By Solar user

        from Randle, WA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" ProPEX x 3/4" NPT Lead Free Brass Female Adapter:

              Does the job needed

              • Primary use:
              • Personal
               
              5.0

              accurate

              By Average Joe

              from Portage, MI

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" ProPEX x 3/4" NPT Lead Free Brass Female Adapter:

                    Used the items for undergoournd sprinkling system. Adapted aquapex to the srrinkler heads

                    • Primary use:
                    • Personal

                    Displaying reviews 1-10

                    Back to top

                    Previous | Next »

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    Get answers from real customers and in-house experts with AnswerBox.

                    8 Questions | 17 Answers
                    Displaying questions 1-8
                    • 3/4" ProPEX x 3/4" NPT Lead Free Brass Female Adapter

                      Q:

                      Can this fitting be used on my hot water heater's hot and cold connections?
                      Asked on 10/11/2014 by pdxSteve from portland, or

                      3 answers

                      • VERIFIED BUYER

                        A:

                        Yes you can. Typically both the hot and cold connections are made via a dielectric union to eliminate bimetallic corrosion and to allow pipe disconnection. Because you're using PEX you won't have corrosion problems, but you may still want to incorporate a union between the PEX fitting and the water tank on both the hot and cold line to facilitate line removal for tank replacement in the future. Your other option would be to leave enough extra tube so you can cut the tube in the future and still have enough remaining to reconnect the tank.
                        Sent from my iPad

                        Answered on 10/11/2014 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Yes you can

                        Answered on 10/11/2014 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Yes

                        Answered on 10/12/2014 by Anonymous
                    • 1/2" ProPEX x 1/2" NPT Lead Free Brass Female Adapter

                      Q:

                      Can this adapter be used on galvanized pipe?
                      Asked on 3/21/2014 by Theo N. from Portland, OR

                      3 answers

                      • VERIFIED BUYER

                        A:

                        It will work fine, but eventually brass will oxidize galvanized. Not a 50 year fix, but I'd guess you should get at least 10 if its solid now. I'd use teflon paste and tape.

                        Answered on 3/21/2014 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Yes. Brass fitting so no issues with the metals.

                        Answered on 3/22/2014 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Yes it can make sure threads are clean with wire brush and in good shape
                        use teflon tape and pipe dope
                        for this propex adapter you will need special tools to use it.unless your a
                        contractor going to use tool all the time.
                        I would buy a female sharkbite fitting for pex pipe transition no tools
                        needed. clean threads with wire brush use teflon tape and pipe dope

                        Answered on 3/28/2014 by Anonymous
                    • 1/2" ProPEX x 1/2" NPT Lead Free Brass Female Adapter

                      Q:

                      Is there a gasket inside the ProPex LF Brass female adapter? Can gaskets be purchased separately and replaced when they wear out without putting on a new adapter? I have two rentals with Wirsbo fittings that are about 20 years old. I had to take apart a fitting and the gasket popped out. It is pretty dried out. I put it back in and it is holding, but I want to replace gaskets if I can
                      Asked on 7/26/2013 by Luke from Bellingham, WA

                      2 answers

                      • VERIFIED BUYER

                        A:

                        A brass fitting like this does not come with a gasket

                        Answered on 7/27/2013 by Anonymous
                      • A:

                        Correect answer is "A brass fitting like this does not *use* a gasket. Teflon tape is what you need."

                        Answered on 8/14/2013 by tamosius from Port Moody, BC, Canada
                    • 3/4" ProPEX x 3/4" NPT Lead Free Brass Female Adapter

                      Q:

                      What is the minimum ID of the 3/4" ProPEX female NPT adapter? It is not on their 24284_Prod_File.pdf. I am interested in minimizing flow restrictions as much as possible as I have low mains water pressure. Shark bites seem to have significantly smaller ID's than the corresponding PEX tubing the fittings are designed for and I don't want to run into that problem with alternate fittings.
                      Asked on 9/16/2012 by NSSDIVER from Syracusem NY

                      4 answers

                      • VERIFIED BUYER

                        A:

                        That's the beauty of the Wirsbo/Uponor expansion fitting system, exactly!
                        The ID of the 3/4" pipe is 3/4", obviously. But the ID of the 3/4" fittings
                        and adapters? Also 3/4" ! Because you stretch the PEX to go onto the
                        fitting (for which you need the special expansion tool), the ID remains the
                        nominal size throughout all fittings, and pressure is unrestricted. Other
                        things can still affect pressure, of course, like turbulence, leaks, etc,
                        but not the fittings.
                        tzf

                        Answered on 9/16/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        The ID of the end of the 3/4 in NPT to PEX adapter is 5/8 in. That's one of the reasons I went with Wirsbo ProPEX for my house. The orifices on he fittings are larger than Nibco PEX and most other brands. That being said, my water pressure and volume improved but it was not as much as I had hoped for. The 3/4" water main that feeds the house is the limitation now.
                        Good luck with whatever you decide!

                        Answered on 9/16/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        The inside diameter of all ProPex fittings is approximately the same as the I.D. of the tubing, that is one of the primary advantages of the ProPex system. The tubing is expanded to go over the fitting rather than the tubing being crimped down onto the fitting as in other connection types.

                        Answered on 9/16/2012 by Anonymous
                      • CUSTOMER CARE

                        A:

                        ProPEX fittings have approximately the same inside diameter as PEX tubing, making them the best option for maximizing flow through PEX fittings. 3/4" PEX has a .671" ID.

                        Answered on 9/27/2012 by PexSupply Staff from NY
                    • 3/4" ProPEX x 3/4" NPT Lead Free Brass Female Adapter

                      Q:

                      I am thinking of using this fitting to connect my supply line to the 3/4" Male NPT x MANABLOC Supply Adapter, SKU 46646. Is the use of Teflon tape required, recommended, or not needed when connecting this fitting the 3/4" Male NPT x MANABLOC Supply Adapter?
                      Asked on 3/14/2012 by Grant from San Jose, CA

                      2 answers

                      • VERIFIED BUYER

                        A:

                        Yes the use of plumbers tape or other thread sealing product is needed at the NPT to NPT connection.

                        Answered on 3/14/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        recommended

                        Answered on 3/14/2012 by Another PexSupply Customer
                    • 1/2" ProPEX x 1/2" NPT Lead Free Brass Female Adapter

                      Q:

                      How is this adaptor secured so the sillcock can be removed later? Or do you need to cut into its location to hold it while the sillcock is removed?
                      Asked on 3/22/2011 by Anonymous

                      1 answer

                      • CUSTOMER CARE

                        A:

                        You will want to leave some slack in the PEX so you can pull the sillcock out of the wall to remove it from the female fitting.

                        Answered on 3/25/2011 by PexSupply Staff from NY
                    • 1/2" ProPEX x 3/4" NPT Lead Free Brass Female Adapter

                      Q:

                      is it ok to use this part on my hose bibb if not please gime the part # thank you.
                      Asked on 9/3/2010 by toro from indy

                      1 answer

                      • CUSTOMER CARE

                        A:

                        This fitting will work with a hose bib that is 3/4" NPT. Generally, hose bibs are either 1/2" or 3/4", so start by verifying which size you have and then select the appropriate fitting.

                        Answered on 9/10/2010 by PexSupply Staff from NY
                    • 1/2" ProPEX x 3/4" NPT Lead Free Brass Female Adapter

                      Q:

                      can use this fitting on my shower valve
                      Asked on 9/3/2010 by TORO from INDY

                      1 answer

                      • CUSTOMER CARE

                        A:

                        This fitting can be used on any shower valve that has a 3/4" male NPT connection. If your shower valve has this connection, then this fitting is compatible.

                        Answered on 9/10/2010 by PexSupply Staff from NY
                    Displaying questions 1-8

                    Do you have a question about this product?