1/2" ProPEX Lead Free Brass Tee Zoom

1/2" ProPEX Lead Free Brass Tee

SKU:LF4705050

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$5.69
/ each
$136.25 / box (25 units x $5.45)
In Stock! Ships in 24-48 Hours
(244 Available)
0

Resources

Specs

Size: 1/2"
PEX Size: 1/2"
Features: Lead Free

Description for Uponor (Wirsbo) LF4705050

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Branch size is listed last in the part description. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

1/2" ProPEX Lead Free Brass Tee

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)ProPEX LF Brass Tee, 1/2" PEX x 1/2" PEX x 1/2" PEX
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Pex expander fitting

By GT

from Montague,NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about ProPEX LF Brass Tee, 1/2" PEX x 1/2" PEX x 1/2" PEX:

        Used this product to plum a 2800 Sqft home in 2 days.Fast easy to use fittings.

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No
         
        5.0

        THE BEST FITTINGS!

        By Pablo

        from Pasadena, Texas

        Verified Buyer

        Comments about ProPEX LF Brass Tee, 3/4" PEX x 3/4" PEX x 3/4" PEX:

        The ProPex fittings that were part of my order proved to be the easiest to use, best fittings I have ever used. They are virtually idiot proof. The molded stops let you know when your fitting is properly installed so you always have a leak proof, perfect makeup. Couldn't have been easier or stronger!!

         
        5.0

        excellent product

        By builder jack

        from ishpeming mi

        Verified Buyer

        Comments about ProPEX LF Brass Tee, 1/2" PEX x 1/2" PEX x 1/2" PEX:

        1'st class product, all the fittings are. Would reccomend the propex expander as it is easy to use and I think it makes the best connection

         
        5.0

        First rate fittings.

        By Mike

        from Canton, NY

        Verified Buyer

        Comments about ProPEX LF Brass Tee, 3/4" PEX x 3/4" PEX x 3/4" PEX:

        I was very please with the [...] equipment. Very good quality.

        Displaying reviews 1-4

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • ProPEX LF Brass Tee, 1/2" PEX x 1/2" PEX x 1/2" PEX

          Q:

          Do 3/8" ProPEX Tees exist?
          Asked on 2/2/2012 by David from State College, PA

          1 answer

          • CUSTOMER CARE

            A:

            They do not. 1/2" is the smallest size Uponor currently offers.

            Answered on 2/2/2012 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?