3/4" ProPEX Lead Free Brass Tee Zoom

3/4" ProPEX Lead Free Brass Tee

SKU:LF4707575

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$9.35
/ each
$223.75 / box (25 units x $8.95)
In Stock! Ships in 24-48 Hours
(41 Available)
0

Resources

Specs

Size: 3/4"
PEX Size: 3/4"
Features: Lead Free

Description for Uponor (Wirsbo) LF4707575

Branch size is listed last in the part description. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

3/4" ProPEX Lead Free Brass Tee

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1/2" ProPEX Lead Free Brass Tee
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

use it again and again

By mag

from rockford il

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" ProPEX Lead Free Brass Tee:

        works great

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No
         
        5.0

        Pex expander fitting

        By GT

        from Montague,NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" ProPEX Lead Free Brass Tee:

              Used this product to plum a 2800 Sqft home in 2 days.Fast easy to use fittings.

              • Fit:
              • Feels true to size
              • Length:
              • Feels true to length
              • Was this a gift?:
              • No
               
              5.0

              THE BEST FITTINGS!

              By Pablo

              from Pasadena, Texas

              Verified Buyer

              Comments about ProPEX LF Brass Tee, 3/4" PEX x 3/4" PEX x 3/4" PEX:

              The ProPex fittings that were part of my order proved to be the easiest to use, best fittings I have ever used. They are virtually idiot proof. The molded stops let you know when your fitting is properly installed so you always have a leak proof, perfect makeup. Couldn't have been easier or stronger!!

               
              5.0

              excellent product

              By builder jack

              from ishpeming mi

              Verified Buyer

              Comments about 1/2" ProPEX Lead Free Brass Tee:

              1'st class product, all the fittings are. Would reccomend the propex expander as it is easy to use and I think it makes the best connection

               
              5.0

              First rate fittings.

              By Mike

              from Canton, NY

              Verified Buyer

              Comments about ProPEX LF Brass Tee, 3/4" PEX x 3/4" PEX x 3/4" PEX:

              I was very please with the [...] equipment. Very good quality.

              Displaying reviews 1-5

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 1/2" ProPEX Lead Free Brass Tee

                Q:

                Do 3/8" ProPEX Tees exist?
                Asked on 2/2/2012 by David from State College, PA

                1 answer

                • CUSTOMER CARE

                  A:

                  They do not. 1/2" is the smallest size Uponor currently offers.

                  Answered on 2/2/2012 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?