1" ProPEX Lead Free Brass Elbow Zoom

1" ProPEX Lead Free Brass Elbow

SKU:LF4711000

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$10.75
/ each
$103.50 / box (10 units x $10.35)
In Stock! Ships in 24-48 Hours
(171 Available)
0

Resources

Specs

Size: 1"
PEX Size: 1"

Description for Uponor (Wirsbo) LF4711000

ProPEX Lead Free Brass Elbows make 90-degree connections for PEX-a tubing. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

1" ProPEX Lead Free Brass Elbow

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1/2" ProPEX x 1/2" MIP Lead Free Brass Elbow
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (4)

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

yes

By uspocsm

from Pa

Verified Buyer

Comments about 1/2" ProPEX x 1/2" MIP Lead Free Brass Elbow:

if you need it that's it

  • Primary use:
  • Business
 
5.0

Great product

By Dadwhite

from Milton, fl

Verified Buyer

Comments about 3/4" ProPEX Lead Free Brass Elbow:

I use only this type of water fittings on my home.

  • Primary use:
  • Personal
 
5.0

Great product

By dbmcacw

from Virginia

Verified Buyer

Comments about 1/2" ProPEX x 1/2" MIP Lead Free Brass Elbow:

Quick and easy to use

  • Primary use:
  • Personal
 
5.0

High quality plumbing product

By JohnnyDIY

from Atlanta, GA

Verified Buyer

Comments about 3/4" ProPEX Lead Free Brass Elbow:

AquaPex plumbing system is great for building closed hot-water recirculation line (PEX 5106). These fittings are really easy use, and they are quite thick. The only con is they are a little pricey. But if you have minimal turns, the price savings as compared to copper is moderate.

  • Primary use:
  • Personal
 
5.0

Great product.

By Logan Parker

from Silk hope, nc

Verified Buyer

Comments about 3/4" ProPEX Lead Free Brass Elbow:

Product in under slab application is bomb proof. This works well mostly to create my peace of mind

  • Primary use:
  • Business
 
5.0

Perfect fit and function.

By Tim the hunter

from Wyoming

Verified Buyer

Comments about 1/2" ProPEX x 1/2" MIP Lead Free Brass Elbow:

Perfect fit and function. Great quality.

  • Primary use:
  • Personal

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 8 Answers
Displaying questions 1-2
  • 1/2" ProPEX x 1/2" MIP Lead Free Brass Elbow

    Q:

    Will the male threads work with the female threads on the shower valve?
    Asked on 6/2/2012 by brad

    7 answers

    • VERIFIED BUYER

      A:

      Hi
      Yes they will. Most shower valve are female national pipe thread.
      Thanks
      Nick

      Answered on 6/2/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hi There,
      First off, congratulations on switching over to PEX. I have an older home I'm remodeling and found it to be affordable, and very easy to set up and use. I bought a Manabloc and expansion tool which may have made my job even easier.
      To answer your question, it'll all depend on the size of your shower valve. You may need an adapter. I found the pex fittings to be compatible with all of the plumbing supplies I purchased so hopefully that'll help!
      Take care and good luck,
      Karen

      Answered on 6/2/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, The 1/2" elbow uses a tapered thread design. This tapered thread
      design is identified by any one of 3 labels.
      NPT= National Pipe Thread
      MIP= Male Iron Pipe
      FIP=Female Iron Pipe.
      As long as your 2 fittings has one of these labels, they will work together.

      Answered on 6/2/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yes it will work if shower valve is 1/2" FIP

      Answered on 6/2/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. MIP stands for Male Iron or International Pipe Thread. The Female
      threads on the shower valve will be the same standard pipe thread. Use about
      three wraps of Teflon tape or pipe sealing compound and you should be all
      set.

      Answered on 6/3/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, as long as the female threads on the shower valve are 1/2" pipe threads and not threads for flare or compression tubing fittings.
      Wes Sims

      Answered on 6/3/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It should fit. I believe most shower valves have 1/2" female pipe threads.

      Answered on 6/5/2012 by Anonymous
  • 3/4" ProPEX Lead Free Brass Elbow

    Q:

    Where is the 1/2" pex version of this?
    I am looking for 1/2" pex x 1/2" pex ProPEX LF Brass Elbow. the model should be LF4710500.
    Do you carry such part?
    Asked on 5/16/2012 by Warren from boston, ma

    1 answer

    • CUSTOMER CARE

      A:

      Uponor no longer offers a 1/2" ProPEX elbow in brass. The only option is the EP version, part Q4760500.

      Answered on 5/17/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?