1/2" ProPEX x 1/2" MIP Brass Ball Valve Zoom

1/2" ProPEX x 1/2" MIP Brass Ball Valve

SKU:LF4795050

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$14.95
/ each
$144.50 / box (10 units x $14.45)
In Stock! Ships in 24-48 Hours
(9 Available)

Specs

Application: Plumbing
Heating
Size: 1/2"
PEX Size: 1/2"
Thread Size: 1/2"
Thread Type: Male
Max Pressure (PSI): 250 psi
Max Temp (F): 250°F
Material: Brass
Fitting System Compatibility: Expander (ProPEX)
Standards Met: ASTM F1960
NSF
ASTM F877
Tubing Compatibility: PEX

Description for Uponor (Wirsbo) LF4795050

ProPEX® to MIP Lead-free Ball Valve (brass) features a shut-off valve between 1/2" AquaPEX® tubing and 1/2" MIP.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

1/2" ProPEX x 1/2" MIP Brass Ball Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons