3/4" ProPEX x 3/4" Copper Adapter Brass Ball Valve (Large Bore) Zoom

3/4" ProPEX x 3/4" Copper Adapter Brass Ball Valve (Large Bore)

SKU:LF4807575

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$24.95
/ each
$239.50 / box (10 units x $23.95)
In Stock! Ships in 24-48 Hours
(27 Available)
0

Resources

Specs

Size: 3/4"
PEX Size: 3/4"
Sweat Size: 3/4"
Body Pattern: Straight
Features: Lead Free
Material: Brass
Application: Plumbing
Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Uponor (Wirsbo) LF4807575

ProPEX to Copper quarter-turn Ball Valves feature a shut-off valve for connecting PEX-a tubing to copper pipe. This fitting can't be used with glycol systems.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

3/4" ProPEX x 3/4" Copper Adapter Brass Ball Valve (Large Bore)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)ProPEX LF Brass Ball Valve (Large Bore), 1/2" PEX x 1/2" Copper Adapter
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Zone isolation

By Andy

from Atlanta, GA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about ProPEX LF Brass Ball Valve (Large Bore), 3/4" PEX x 3/4" Copper Adapter:

        I use these valves to be able to shutoff the water from one area in the home for plumbing work and still have water to all other areas. These are very easy to add in a PEX-A plumbing installation.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 6 Answers
        Displaying question 1
        • ProPEX LF Brass Ball Valve (Large Bore), 1/2" PEX x 1/2" Copper Adapter

          Q:

          Does this take pipe or fitting on the sweat side?
          Asked on 11/1/2013 by David from United States

          6 answers

          • A:

            The answer is pipe, but the sweat side on this ball valve fits outside of the pipe, not on the inside. The other incorrect answer above messed me up.

            Answered on 6/20/2014 by FreeBrrd from White Sulphur Springs, MT
          • VERIFIED BUYER

            A:

            It is a sweat fitting, be careful not to get the valve too hot.

            Answered on 11/4/2013 by Anonymous
          • VERIFIED BUYER

            A:

            The basic answer is pipe. The sweat side on this ball valve fits inside
            standard 1/2" pipe. I believe you could also use a fitting with it, but I
            think you'd have to use a fitting with a "street" end.

            Answered on 11/3/2013 by Anonymous
          • VERIFIED BUYER

            A:

            Pipe

            Answered on 11/2/2013 by Anonymous
          • VERIFIED BUYER

            A:

            It takes a pipe

            Answered on 11/1/2013 by Anonymous
          • VERIFIED BUYER

            A:

            It takes pipe on the sweat side

            Answered on 11/1/2013 by Anonymous
        Displaying question 1

        Do you have a question about this product?