3/4" ProPEX Brass Ball Valve (Full Port) Zoom

3/4" ProPEX Brass Ball Valve (Full Port)

SKU:LF4827575

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$28.95
/ each
$279.50 / box (10 units x $27.95)
In Stock! Ships in 24-48 Hours
(93 Available)
0

Resources

Specs

Application: Heating
Plumbing
Size: 3/4"
PEX Size: 3/4"
Material: Brass
Max Pressure (PSI): 250 psi
Max Temp (F): 250°F
Fitting System Compatibility: Expander (ProPEX)
Standards Met: ASTM F1960
NSF
ASTM F877
Warranty: 5-Year Limited Warranty
Tubing Compatibility: PEX
Features: Lead Free
Body Pattern: Straight

Description for Uponor (Wirsbo) LF4827575

Use the Uponor ProPEX® Lead-free Brass Ball Valve for all plumbing and radiant heating applications. Both ends are manufactured with ProPEX Fittings for making connections to AquaPEX® tubing or hePEX plus tubing.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

3/4" ProPEX Brass Ball Valve (Full Port)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)3/4" ProPEX Brass Ball Valve (Full Port)
 
4.8

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (9), Business (4)

        Most Liked Positive Review

         

        Beefy Ball Valve

        I have used several of these 1" pex ball valves and am very satisfied. If you are sticking with pex there is no better fitting since it only requires the two connection...Read complete review

        I have used several of these 1" pex ball valves and am very satisfied. If you are sticking with pex there is no better fitting since it only requires the two connection and you have isolated your line. It's ultimately cheaper becasue you don't need all the fitting and adapters that are required with thread. The valve is beefy and has a nice handle for good leverage to shut it off and turn it on. I have used them in high pressure domestic water 70 lbs as well as my hot water heat system up to 210 degrees.

        VS

        Most Liked Negative Review

         

        Quality is trending in wrong direction

        I purchased similar valves about a year ago and I found that these are of a slightly different design and are inferior in quality to those I purchased earlier. The picture that Pex Supply...Read complete review

        I purchased similar valves about a year ago and I found that these are of a slightly different design and are inferior in quality to those I purchased earlier. The picture that Pex Supply uses to show the product is still inaccurate. They are showing the picture of the 1/2 and 3/4 inch valves. The one-inch handle's specs are completely different. I would only recommend them with the caveat of buyer beware.

        Reviewed by 13 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Fine workmanship, capable valve

        By Ted N.

        from Portland, OR

        Verified Reviewer

        Pros

          Cons

            Best Uses

              Comments about 3/4" ProPEX Brass Ball Valve (Full Port):

              I've used the 3/4" to isolate my whole-house water filters, and hot water tank. I have 1/2" performing other functions. All my valves give me dripless shutoff, beautiful machining, and smooth action. Uponor connections simplify installation to greatest degree possible. As far as valves go, these are things of beauty. More expensive than other brands, but worth it in the end and Supplyhouse pricing equalled or bettered local retail.

              • Primary use:
              • Personal
               
              5.0

              A gem of a valve - and priced like it.

              By Chief ScrewUp

              from Dauphin Island, AL

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about ProPEX LF Brass Ball Valve (Full Port), 1" PEX x 1" PEX:

                    Used for residential main water supply line shutoff. Beautifully made and smooth as silk. The ProPEX line of valves are very nice - but they're pretty darn pricy too.

                    • Primary use:
                    • Business
                     
                    5.0

                    I would buy this product again and again

                    By Jack of all trades master of none

                    from San Luis Obispo, CA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" ProPEX Brass Ball Valve (Full Port):

                          Great value for my local area. Same product as able to purchase in other stores for less.

                          • Primary use:
                          • Business
                           
                          5.0

                          Quality product

                          By Gary

                          from Seattle area

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" ProPEX Brass Ball Valve (Full Port):

                                This is being used in a freeze protection circuit on a tankless water heater. Propex fittings perform well but are hard to get. On line ordering is best way for a DIY person to get Propex parts.

                                • Primary use:
                                • Personal

                                (0 of 1 customers found this review helpful)

                                 
                                5.0

                                Good stuff

                                By nadododger

                                from Oklahoma

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" ProPEX Brass Ball Valve (Full Port):

                                      this will be the main water shut off for the small appartment I am building.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Very sturdy

                                      By shorts365

                                      from eugene, or

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about ProPEX LF Brass Ball Valve (Full Port), 1" PEX x 1" PEX:

                                            Used as the main water supply line shut off in the basement. Very smooth operation.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Better quality and So much cheaper

                                            By wudbutcher

                                            from Crossville TN

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3/4" ProPEX Brass Ball Valve (Full Port):

                                                  Main shutoff in homes and hot water heater. Heavy duty construction with long handle for leverage. Seems a bit pricey, until you price locally.Pex supply rocks:0

                                                  • Primary use:
                                                  • Business
                                                   
                                                  5.0

                                                  I buy this again and again

                                                  By dadwhite

                                                  from milton, FL

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 3/4" ProPEX Brass Ball Valve (Full Port):

                                                        Putting in new bathroom and used pex items only. very fast to install.

                                                        • Primary use:
                                                        • Personal

                                                        (1 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        ProPEX valves

                                                        By Alaskaman

                                                        from Kodiak Alaska

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about ProPEX LF Brass Ball Valve (Full Port), 1" PEX x 1" PEX:

                                                              These valves are very well made and tight none of them leaked a drop. Easy to install with the correct tools. I used them for my branch curcuits off my manifolds. Great poduct

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Beefy Ball Valve

                                                              By Rob and the Pals

                                                              from Fly Creek, NY

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about ProPEX LF Brass Ball Valve (Full Port), 1" PEX x 1" PEX:

                                                                    I have used several of these 1" pex ball valves and am very satisfied. If you are sticking with pex there is no better fitting since it only requires the two connection and you have isolated your line. It's ultimately cheaper becasue you don't need all the fitting and adapters that are required with thread. The valve is beefy and has a nice handle for good leverage to shut it off and turn it on. I have used them in high pressure domestic water 70 lbs as well as my hot water heat system up to 210 degrees.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    3 Questions | 8 Answers
                                                                    Displaying questions 1-3
                                                                    • ProPEX LF Brass Ball Valve (Full Port), 1" PEX x 1" PEX

                                                                      Q:

                                                                      Is it possible to attach this valve to a board without simply clamping down the pex tubing itself? If so, with what?
                                                                      Asked on 8/7/2012 by Lyndon

                                                                      5 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I guess you could use pipe strapping after you make the connection. It
                                                                        doesn't have a flange or anything to mount it.

                                                                        Answered on 8/7/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No there are no mounting ears. But pex straps work well to hold it.

                                                                        Answered on 8/7/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Anything's "Possible" but the standard way to do it is to use a standard
                                                                        strap on either side of the valve. The part you refer to is for 1" pex,
                                                                        which is quite rigid, so you don't have to worry about the pipe flexing.
                                                                        The expansion fittings are quite strong - assuming they've been installed
                                                                        properly. I don't think Uponor makes a Tube Talon for 1", so use standard
                                                                        2-hole straps if you have the room, or 1-hole straps if you don't. Or get
                                                                        fancy and use the insulated type, if you want to protect the pex.
                                                                        tzf

                                                                        Answered on 8/7/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I have purchased this valve and it does not have any mounting points as most ball valves don't. It seems to be of very high quality and it could be clamped down after the PEX has been attached. If the PEX is clamped it is stiff enough to support the valve for most applications.
                                                                        Hope this helps.
                                                                        Steve...

                                                                        Answered on 8/8/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Hi,
                                                                        using a small pad (ply or plastic) beneath the valve, I would suggest an "X" pattern of light gauge wire over the valve, through the pad, but out of the way of the handle; then secure the pad with glue/screws, etc. The PEX tubing coming into the valve would be slightly raised from the mounting board and the valve would be secured on its own. Does that help?

                                                                        Answered on 8/8/2012 by Anonymous
                                                                    • 3/4" ProPEX Brass Ball Valve (Full Port)

                                                                      Q:

                                                                      What is the country of origin for Uponor Pro Pex fittings/valves?
                                                                      Asked on 11/24/2011 by Anonymous from upstate NY

                                                                      2 answers

                                                                      • A:

                                                                        With its corporate headquarters in Helsinki, Finland, and sold in over 100 countries, Uponor has manufacturing headquarters in Apple Valley, Minnesota, and Saint John, New Brunswick (Canada).

                                                                        Answered on 12/2/2011 by Anonymous from None
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The LF4827575 valve is made in Italy. Most standard-sized ProPEX fittings are made in the United States.

                                                                        Answered on 11/28/2011 by PexSupply Staff from NY
                                                                    • 3/4" ProPEX Brass Ball Valve (Full Port)

                                                                      Q:

                                                                      What is the difference between this valve and the ProPEX LF Brass Ball Valve (Large Bore), 3/4" PEX x 3/4" PEX (SKU:LF4817575)?
                                                                      Asked on 4/3/2011 by Anonymous from Indianapolis, IN

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Full port valves are slightly larger on the inside and are generally used for plumbing applications. Large bore valves can usually suffice for heating jobs.

                                                                        Answered on 4/5/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-3

                                                                    Do you have a question about this product?