1/2" ProPEX Full-Port Angle Stop Valve (Lead Free Brass) Zoom

1/2" ProPEX Full-Port Angle Stop Valve (Lead Free Brass)

SKU:LF4855038

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$10.25
/ each
$98.50 / box (10 units x $9.85)
In Stock! Ships in 24-48 Hours
(610 Available)
0

Resources

Specs

Application: Heating
Plumbing
Size: 3/8"
1/2"
1/2" x 3/8"
PEX Size: 1/2"
Material: Brass
Max Temp (F): 140°F
Fitting System Compatibility: Expander (ProPEX)
Standards Met: ASTM F877
ASTM F1960
Max Pressure (PSI): 125 psi
Features: Lead Free
Tubing Compatibility: PEX
Body Pattern: Angle

Description for Uponor (Wirsbo) LF4855038

ProPEX® Lead-free Full-port Brass Stop Valve is quarter-turn and chrome-plated. This stop valve is used for point-of-use shut-off at the fixture. This stop valve connects 1/2" AquaPEX® tubing to 3/8" O.D. risers.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

1/2" ProPEX Full-Port Angle Stop Valve (Lead Free Brass)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)ProPEX LF Brass Full-Port Angle Stop Valve for 1/2" PEX
 
4.4

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

86%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

uponor pex angle stops

By cory d.

from lodi, nj

Verified Buyer

Comments about ProPEX LF Brass Full-Port Angle Stop Valve for 1/2" PEX:

Great product, a bit expensive due to the no lead laws, overall durable

 
5.0

Awesome product

By Vinny

from Connecticut

Verified Buyer

Comments about ProPEX LF Brass Full-Port Angle Stop Valve for 1/2" PEX:

Easy to install, looks great, crazy fast delivery!

(1 of 2 customers found this review helpful)

 
1.0

defective

By greg

from middletown, ct

Verified Buyer

Comments about ProPEX LF Brass Full-Port Angle Stop Valve for 1/2" PEX:

Bought a bag full. 9/10 would drip. Went to local supply houee, same results. Not noticable after sink connected and pressure applied, only if no connection. Also, cant be rebuilt. Go with sweat adapter w/traditional stop.

(1 of 1 customers found this review helpful)

 
5.0

Excellent valves

By HixSupra87

from Vancouver, WA

Verified Buyer

Comments about ProPEX LF Brass Full-Port Angle Stop Valve for 1/2" PEX:

The quality of these valves are far superior to the original plumbing in my house. These 1/4 turn valves are awesome.

 
5.0

Quality made easy

By gypsy

from WV

Verified Buyer

Comments about ProPEX LF Brass Full-Port Angle Stop Valve for 1/2" PEX:

Quality wirsbo merchandise. Thanks for making it available so easily.

 
5.0

great product

By paz

from florida

Verified Buyer

Comments about ProPEX LF Brass Full-Port Angle Stop Valve for 1/2" PEX:

heavy casting smooth valve

 
5.0

Excellent Euro quality

By Doitallyourself

from Northern CA

Verified Buyer

Comments about ProPEX LF Brass Full-Port Angle Stop Valve for 1/2" PEX:

Lead free engineering from Europe

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • ProPEX LF Brass Full-Port Angle Stop Valve for 1/2" PEX

    Q:

    I purchased the pex wall support brackets and plastic bend supports to secure these valves. However, the proPEX rings will not fit inside the bend supports. Is there a better way to secure these to the wall?
    Asked on 6/21/2012 by Rob

    1 answer

    • CUSTOMER CARE

      A:

      We would recommend that you insert the tubing into the bend supports before you install the fitting on the end of the tubing.

      Answered on 6/22/2012 by PexSupply Staff from NY
  • ProPEX LF Brass Full-Port Angle Stop Valve for 1/2" PEX

    Q:

    Is this product or a similar product for point of use shut off available in chrome or stainless finish? We do not like the brass finish.
    Asked on 11/20/2011 by bridgebuilderus from missouri

    1 answer

    • CUSTOMER CARE

      A:

      Uponor does not offer a valve like this in chrome.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • ProPEX LF Brass Full-Port Angle Stop Valve for 1/2" PEX

    Q:

    Is this or does this come with a polished brass finish?
    Asked on 5/26/2011 by Terri

    1 answer

    • CUSTOMER CARE

      A:

      No, this part is not available with a polished brass finish.

      Answered on 5/27/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?