Description
ProPEX® Lead-free Full-port Brass Stop Valve is quarter-turn and chrome-plated. This stop valve is used for point-of-use shut-off at the fixture. This stop valve connects 1/2" AquaPEX® tubing to 3/8" O.D. risers.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.
Read more
Manuals (1)
Specs
Application:
Plumbing
Size:
1/2" x 3/8"
Material:
Brass
Max Temp (F):
140°F
Fitting System Compatibility:
Expander (ProPEX)
Standards Met:
ASTM F877
ASTM F1960
Max Pressure (PSI):
125
Features:
Lead Free
Tubing Compatibility:
PEX
Body Pattern:
Straight
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    7 Product Reviews

    Product Q&A