Description
NOTE: Mounting bracket (SKU A7750700) and push-on nut (SKU F7000005) are required to complete the fire sprinkler adapter and must be purchased separately.

Designed for use with 3/4" or 1" Uponor AquaPEX tubing, the ProPEX Lead-free Brass Fire Sprinkler Adapter Tee connects fire sprinklers to the Uponor residential AquaSAFE Looped multipurpose fire safety system, which combines fire sprinklers with a homes potable cold-water plumbing system. Use Uponor ProPEX fittings for the connections.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Read more
Manuals (2)
Specs
Size:
3/4" x 3/4" x 1/2"
Thread Size:
1/2"
Thread Type:
Female
Material:
Brass
Application:
Plumbing
Fire Sprinkler Systems
Warranty:
5-Year Limited Warranty
Fitting System Compatibility:
Expander (ProPEX)
Tubing Compatibility:
PEX
Features:
Lead Free
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    4 Product Reviews

    Product Q&A