EP Valved Manifold, Kit C, 3 Outlets w/ 1/2" ProPEX Zoom

EP Valved Manifold, Kit C, 3 Outlets w/ 1/2" ProPEX

SKU:Q2110300

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$54.69
/ each
$263.75 / box (5 units x $52.75)
In Stock! Ships in 24-48 Hours
(17 Available)
1

Resources

Specs

Number of Outlets: 3
Supply Size: 3/4"
Supply Connection: PEX
Loop Size: 1/2"
Supply Size: 1"
Material: Engineered Plastic
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX

Description for Uponor (Wirsbo) Q2110300

Uponor's EP Valved Manifold (formerly AQUACENTER) is available with 3 or 4 ProPEX outlets. The manifold is made from engineered polymer and is suitable for hot and cold potable-water distribution systems. The kit includes manifold, red and blue valve clips, labels, valve-turning tool and installation instructions. Valved manifold inlets, couplings, caps, swivel adapters and assembly/mounting brackets must be purchased separately.

EP Valved Manifold, Kit C, 3 Outlets w/ 1/2" ProPEX

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX
 
4.4

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

86%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

Quick Expandable and Easy

By RobAndThePals

from Fly Creek, NY

Verified Buyer

Comments about AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX:

I have been using this manifold for almost 10 years. It's very quick to install and not a single one leaked or failed with the exception on the end pieces. Be sure to use plumbers grease before snapping parts together. The rubber ring got pinched on install without it, but quickly repaired. I've hooked them together or hung them from the main water line in.

(1 of 1 customers found this review helpful)

 
1.0

Defective EP Manifold Body Leaking

By John

from Groton, MA

Verified Reviewer

Comments about AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX:

I installed a 4 port manifold (along with about 5 others in the system)and about 1.5 years later the sidewall of the manifold is leaking at an injection mold knockout pin location - I happen to be an engineer involved in design plastic parts on occasion and I know roughly that this will not be an isolated issue. The leak weeps about 1/4 cup a day and it is on the hot water side - it only leaks when there is hot water demanded and the manifold heats up.

 
5.0

Expedition camper application

By Unimog 1300

from Central Illinois

Verified Buyer

Comments about AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX:

Two manifolds were purchased for hot and cold domestic water for an expedition camper that will be used off-road. The pex A product line was chosen for its use in an environment that will subject it to vibration, heat, cold, and other harsh elements. Used in marine applications which can simulate these conditions, I feel this is the best product for this project.
Pex A is very user friendly. I would highly recommend using the Milwaukee tool that is designed for pex A application rather than the manual spreader.
I'm a fabricator who uses only high quality products in my builds and I believe this line of pex, although more expensive, is the best available.

 
5.0

Simple to Install Manifold

By Rob and the Pals

from Fly Creek, NY

Verified Buyer

Comments about AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX:

I own 3 houses and 3 barns. As I remodel I'm installing these manifolds. They never leak, install quickly, are easy to use, and enable secure mounting anywhere. I have installed a dozen so far and have never had an issue. They are expandable so as your demand grows they can be connected to each other so there are no limitations. I leverage the 1" nad 3/4" end pieces for instances where I need more flow than 1/2".

 
5.0

I would do the entire house this way!

By Keybal

from Media, PA

Verified Buyer

Comments about AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX:

Finaly getting around to installing a half bath in the basement. The space had the plumbing roughed-in nine years ago, but everything had to be redone in order to fit a ceiling. After looking over all of the options, I decided that pex tubing with hot and cold manifolds was the way to go. Everything worked out great. The only minor rub is that I had to figure out on my own what would be required. The website should offer suggestions as to what parts are requied to put together the manifold assemblies.

 
5.0

Excellent Product!

By Doug

from Sparta, WI

Verified Buyer

Comments about AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX:

I use this product for all new and retrofit (domestic water) plumbing projects.
My favorite thing about this product is that they are very intuative for the customers to use.
I have yet to find a negative thing about this product.

 
5.0

Master control center - turns them on!

By freddo

from New York

Verified Buyer

Comments about AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX:

I wanted to have a central location to cut off the water supply to the fixtures in addition to a local cutoffs. It was easy to implement and works great. Just make sure you plan in advance to have enough room around the manifold to route all the pex because it takes a bit of clearance space to accomodate all the pex.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 14 Answers
Displaying questions 1-7
  • AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX

    Q:

    Is it possible to replace a line once it has been connected to the aquacenter?
    Asked on 8/10/2013 by Brian from Thomaston, Maine

    4 answers

    • A:

      Uponor's literature states you can not reuse EP fittings. Cutting the ring and heating the pipe is recommended for BRASS fitting only.

      Answered on 6/28/2014 by Greg from Mariposa, CA
    • VERIFIED BUYER

      A:

      Yes, with a razor knife cut the outer ring off. Cut with the side of the
      blade against the tube so there is no chance of cutting into or through the
      tube. Use a heat gun to heat the tube at the fitting while pulling the tube
      at the same time(do not over heat). Next replace the tube in the normal
      fashion.
      Rgds,
      D2

      Answered on 8/10/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Hi Brian
      I think it would be hard to do that because it is crimped on.
      If you could get the old line off with out damaging the manifold it might work.
      Thanks
      Ron

      Answered on 8/10/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes..heat the line with a heat gun and it will pull off..

      Answered on 8/11/2013 by Anonymous
  • AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX

    Q:

    Just to make sure I understand what all I need to order, could you list the parts needed for a setup with multiple manifolds coupled together to make a hot and cold valved supply manifold? I would think the description for two manifolds coupled together for each of the hot and cold legs would be sufficient.
    Asked on 3/24/2013 by Holtdoa from Jemison,AL

    4 answers

    • VERIFIED BUYER

      A:

      You need one manifold for each cold and warm line. If you only need 4
      outputs, then you don't need a coupler, you need 2 end caps.
      Each manifold has one input and 4 valved outputs + the end point that needs
      to be either capped or coupled to another manifold. If you need more than 4
      outputs on either line, then you need couplers to connect 2 or more
      manifolds together for each line, hot and cold. But you will need at least
      2 end caps regardless of the number of manifolds you have coupled together.

      Answered on 3/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      You will need the couplers (1 for each end and joint, end cap, a pex adapter plug for one end. I don't believe they approve of a flow through setup, so you have these manifolds tee'd off the main or home run straight to it. That's it.

      Answered on 3/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Hi,
      How many hot and cold runs do you have? What size cold supply pipe. Will the
      cold water line to the hot water heater go through the cold manifold and
      exit the side opposite the cold supply?
      Rgds,
      D2

      Answered on 3/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      1 Manifold (Q2110400) or (Q2110300) = 1 Aquacenter ProPEX Inlet (Q2120750) or (Q2121000) + 2 Assembly/Mounting Brackets (Q2120020) + 1 End Cap (Q2121250)
      2 Manifolds (Q2110400) or (Q2110300) = 1 Aquacenter ProPEX Inlet (Q2120750) or (Q2121000) + 3 Assembly/Mounting Brackets (Q2120020) + 1 Aquacenter Flow-Through Coupling (Q2121313) or Aquacenter Stop Coupling (Q2121251) + 1 End Cap (Q2121250)
      For each additional Manifold, add one (1) each Assembly/Mounting Brackets (Q2120020) and one (1) each Aquacenter Flow Through Coupling (Q2121313).
      The End Cap (Q2121250) may be replaced with an Aquacenter ProPEX Inlet (Q2120750) or (Q2121000) if flow-through operation is desired.
       
      AQUACENTER Valved Manifold, Kit C 3 Outlet w/ 1/2" ProPEX (Q2110300)
      AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX (Q2110400)
      Wirsbo's AQUACENTER Valved Manifold is available with three or four NPSM or ProPEX outlets. The AQUACENTER is made from EP, suitable for hot and cold-water distribution systems. The manifolds can be joined to other AQUACENTER Valved Manifolds using manifold couplings, and can be supplied with ¾” or 1” ProPEX inlets. The kit includes manifold, red and blue valve clips, labels, valve-turning tool and installation instructions.
      Note: Valved manifold inlets, couplings, caps, swivel adapters and assembly/mounting brackets must be purchased separately.
      AQUACENTER Valved Manifold Assembly/Mounting Bracket (Q2120020)
      The Assembly/Mounting Bracket assembles AQUACENTER manifolds sections and mounts the manifold to the wall or stud. One bracket is required per manifold joint.
      3/4" Aquacenter ProPEX Inlet (Q2120750)
      Connects 3/4" PEX-a tubing to the EP Aquacenter manifold.
      1" Aquacenter ProPEX Inlet (Q2121000)
      Connects 1" PEX-a tubing to the EP Aquacenter manifold.
      AQUACENTER Valved Manifold End Cap (Q2121250)
      The End Cap seals the unused inlet on an AQUACENTER Valved Manifold.
      AQUACENTER Valved Manifold Stop Coupling (Q2121251)
      The Stop Coupling isolates AQUACENTER Valved Manifold sections.
      AQUACENTER Valved Manifold Flow-Through Coupling (Q2121313)The Flow-Through Coupling connects two EP Valved Manifold sections.
       
       

      Answered on 3/24/2013 by Anonymous
  • AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX

    Q:

    My Aquacenter valved manifold started leaking from a valve when the valve was turned off. Can I replace an individual valve or must I replace the entire manifold?
    Asked on 1/23/2012 by anon from napa, ca

    2 answers

    • CUSTOMER CARE

      A:

      Valve cylinders (sku Q2120050) are available as replacement parts, if that's what you need.

      Answered on 1/25/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      There are replacement valves. I'd first check the o ring. It may have dried out nad gotten pinched. You can add a touch of plumbers grease to prevent the pinching.

      Answered on 3/29/2012 by Rob and the Pals from Fly Creek, NY
  • AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX

    Q:

    If I want the option of replacing valves should one fail would it be better to use the aquacenter with the threaded outlets as opposed to this one with the propex outlets? If so, I didn't see the 4 outlet with threaded, only the 3 outlet with threaded.
    Asked on 3/21/2011 by TC from Austin, TX

    1 answer

    • CUSTOMER CARE

      A:

      Uponor has discontinued the threaded units.

      Answered on 3/22/2011 by PexSupply Staff from NY
  • AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX

    Q:

    What part would I use if I have the manifold first and am running thru to the water heater??
    Asked on 3/13/2011 by Anonymous

    1 answer

  • AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX

    Q:

    Can I use this as a flow thru unit?? I see it has an inlet, a stop, and a connector to put units together, however if I want to run thru this to the water heater would that be possible?
    Asked on 3/8/2011 by kent from jacksonville il

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can use this product for that.

      Answered on 3/9/2011 by PexSupply Staff from NY
  • AQUACENTER Valved Manifold, Kit C 3 Outlet w/ 1/2" ProPEX

    Q:

    Can this item be ran horizontal or just vertical?
    Asked on 11/8/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You can run it either way (horizontal or vertical).

      Answered on 11/9/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?