AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX Zoom

AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX

SKU:Q2110400

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$65.59
/ each
$316.25 / box (5 units x $63.25)
In Stock! Ships in 24-48 Hours
(21 Available)

Specs

Number of Outlets: 4
Supply Size: 3/4"
Supply Connection: PEX
Loop Size: 1/2"
Supply Size: 1"
Material: Engineered Plastic
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX

Description for Uponor (Wirsbo) Q2110400

Wirsbo's AQUACENTER Valved Manifold is available with three or four NPSM or ProPEX outlets. The AQUACENTER is made from EP, suitable for hot and cold-water distribution systems. The manifolds can be joined to other AQUACENTER Valved Manifolds using manifold couplings, and can be supplied with + or 1" ProPEX inlets. The kit includes manifold, red and blue valve clips, labels, valve-turning tool and installation instructions.

Note: Valved manifold inlets, couplings, caps, swivel adapters and assembly/mounting brackets must be purchased separately.

AQUACENTER Valved Manifold, Kit D 4 Outlet w/ 1/2" ProPEX

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons