Description
Replacement Valve Cylinder comes with assembled O-rings.
Note: Valve clips are required and sold separately.
Read more
Manuals (1)
Specs
Material:
Engineered Plastic
Application:
Accessory
Plumbing
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Standards Met:
ASTM F1960
NSF
ASTM F877
Max Temp (F):
200°F
Accessory For:
EP Valved Manifolds
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A