ProPEX Brass Swivel Adapter with Plastic Nut, 3/8" PEX x 1/2" NPSM Zoom

ProPEX Brass Swivel Adapter with Plastic Nut, 3/8" PEX x 1/2" NPSM

SKU:Q2120375

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Q2120375 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Size: 3/8" x 1/2"
Material: Brass
PEX Size: 3/8"
Thread Size: 1/2"

Description for Uponor (Wirsbo) Q2120375

ProPEX Swivel Faucet Adapters connect PEX-a tubing to male NPSM faucet connections. Note: ProPEX Tool is required. ProPEX Rings sold separately.

ProPEX Brass Swivel Adapter with Plastic Nut, 3/8" PEX x 1/2" NPSM

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons