1" EP Valved ProPEX Inlet Zoom

1" EP Valved ProPEX Inlet

SKU:Q2121000

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$8.35
/ each
$79.90 / box (10 units x $7.99)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Size: 1"
PEX Size: 1"
Inlet Size: 1"
Material: Engineered Plastic
Inlet Type: PEX
Application: Accessory
Plumbing
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F1960
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Manifold Compatibility: Aquacenter
Max Temp (F): 200°F
Accessory For: EP Valved Manifolds

Description for Uponor (Wirsbo) Q2121000

Connects 1" PEX-a tubing to EP Valved manifold.

1" EP Valved ProPEX Inlet

Q&A: Ask the Questions, share answers