EP Valved Manifold End Cap Zoom

EP Valved Manifold End Cap

SKU:Q2121250

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$7.75
/ each
$74.50 / box (10 units x $7.45)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Material: Engineered Plastic
Application: Accessory
Plumbing
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Max Temp (F): 200°F
Accessory For: EP Valved Manifolds

Description for Uponor (Wirsbo) Q2121250

The End Cap seals the unused inlet on an EP Valved Manifold.
Note: Assembly/Mounting Brackets are required and must be purchased separately.

EP Valved Manifold End Cap

Q&A: Ask the Questions, share answers