EP Valveless Manifold, 8 Outlets, 1" ProPEX Zoom

EP Valveless Manifold, 8 Outlets, 1" ProPEX

SKU:Q2210800

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$35.55 $27.65
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Number of Outlets: 8
Loop Size: 1/2"
Supply Size: 1"
Material: Engineered Plastic
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Standards Met: ASTM F1960
CAN/CSA B137.5
ASTM F877
Max Temp (F): 210°F at 150 psi

Description for Uponor (Wirsbo) Q2210800

Uponor's Engineered Plastic (EP) Valveless Manifold (formerly AQUACENTER) is made of glassreinforced polysulfone (PLS) and features ProPEX outlets for fast, easy connections without the use of torches, glues or gauges. PLS has been used in harsh plumbing conditions for over 10 years. The manifold is available with 4, 6, 8, 10 and 12 outlets. Because ProPEX fittings are a manufactured connection, the manifolds may be concealed in walls, ceilings and floors.

EP Valveless Manifold, 8 Outlets, 1" ProPEX

Q&A: Ask the Questions, share answers