EP Branch Multi-Port Tee, 6 Outlets, 3/4" Zoom

EP Branch Multi-Port Tee, 6 Outlets, 3/4"

SKU:Q2267550

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$9.85
/ each
$95.50 / box (10 units x $9.55)
Out of StockAllow 7-10 Days to Ship Out
2

Specs

Number of Outlets: 6
Loop Size: 1/2"
Supply Connection: PEX
Supply Size: 3/4"
Material: Engineered Plastic
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 210°F at 150 psi
Standards Met: CAN/CSA B137.5
ASTM F1960
ASTM F877
Max. Manifold Flow: 3.75 gpm @ 4 fps
7.5 gpm @ 8 fps

Description for Uponor (Wirsbo) Q2267550

The Uponor EP Branch Multi-port Tee is used in hot and cold domestic potable water distribution systems. The EP Branch Multi-port Tee features 3/4" ProPEX® inlet with 1/2" ProPEX® outlets. The tee is made of EP, which is proven in demanding hot-water applications.

Note: ProPEX Tool is required. ProPEX Rings sold separately.

EP Branch Multi-Port Tee, 6 Outlets, 3/4"

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)EP Branch Multi-Port Tee, 3 Outlets, 3/4"
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Works exactly as expected

By Mack

from Bainbridge Island, Wa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about EP Branch Multi-Port Tee, 10 Outlets, 1":

        Used as a hot water Manifold on new House. What can I say- works no leaks.

        • Was this a gift?:
        • No
         
        5.0

        Fine product

        By reasonable person

        from washington

        Verified Buyer

        Comments about EP Branch Multi-Port Tee, 6 Outlets, 1":

        Works well, fairly compact, reasonable price. It would be nice if these came in a 2-port version also since it allows both circuits to go off parallel to each other (unlike a tee).

         
        5.0

        Excellent product

        By pboerschlein

        from Otego, NY

        Verified Buyer

        Comments about EP Branch Multi-Port Tee, 6 Outlets, 3/4":

        I used this as part of a replumb of my home. I orginally was going to use the copper manifolds which are nice but pricy. This met all of my needs and at a fraction of the cost.

         
        5.0

        the way to go

        By pinehill

        from bellville, tx

        Verified Buyer

        Comments about EP Branch Multi-Port Tee, 6 Outlets, 3/4":

        grouped outlets conveniently locates fittings in a single accessible location. a six port manifold cuts the number of connections from 18 to 8.

        Displaying reviews 1-4

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        4 Questions | 8 Answers
        Displaying questions 1-4
        • EP Branch Multi-Port Tee, 3 Outlets, 3/4"

          Q:

          Could you tell me which compression tool would work on this multi-port. They look very close to each other.
          Asked on 8/14/2013 by Garry from Media, Pa.

          5 answers

          • VERIFIED BUYER

            A:

            this is not for compression fittings. it is the propex expander fitting style. dont think compression will work.
            Sent from my iPhone

            Answered on 8/15/2013 by Anonymous
          • VERIFIED BUYER

            A:

            This multiport Appears to be a wirsbo aquapex design. In which case it uses the wirsbo expander tool. It uses a specific wirsbo pex tubing and expansion rings to permenantly attach pipes to fittings.
            Sent from my iPhone

            Answered on 8/14/2013 by Anonymous
          • VERIFIED BUYER

            A:

            you will have to use an expander tool.
            this multi-port does not use compression tools.
            The expander tool expands the pipe with a ring on the pipe made out of pex, and when you are done, the pipe contracts to make a tight fit.
            Hope this helps.

            Answered on 8/14/2013 by Anonymous
          • VERIFIED BUYER

            A:

            This is an Uponor PEX fitting and, as such, does not use a compression tool.
            It uses Uponor PEX, rings and an expansion tool.

            Answered on 8/14/2013 by Anonymous
          • VERIFIED BUYER

            A:

            Simple. Use the Uponar Pro Pex pipe with the sleeve, expand it with the expansion tool, then slip it over the outlet on the tee. When it contracts, you are done.

            Answered on 8/14/2013 by Anonymous
        • EP Branch Multi-Port Tee, 3 Outlets, 3/4"

          Q:

          can this be used in a hydronic heating (forced hot water)application?
          Asked on 2/29/2012 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            It is not recommended by the manufacturer.

            Answered on 3/2/2012 by PexSupply Staff from NY
        • EP Branch Multi-Port Tee, 3 Outlets, 3/4"

          Q:

          If I only need to use two of the three outlets what is the best way to seal off the unused outlet but still be able to open it up again when I need to expand?

          Thanks!
          Asked on 10/16/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            We would recommend that you use a plug attached to a short piece of PEX.

            Answered on 10/18/2011 by PexSupply Staff from NY
        • EP Branch Multi-Port Tee, 6 Outlets, 1"

          Q:

          What are the specifics on this port? The picture is clearly the wrong one because the port count is off. Does the 1" 6 port have a 1" inlet and 6 3/4 outlets? Is there a 1" inlet and 4 3/4 outlet port avaliable?
          Asked on 9/7/2010 by Tater from DeSoto MO

          1 answer

          • CUSTOMER CARE

            A:

            This part has 6 of the 1/2" outlets and a 1" inlet. This specific unit is not available with 3/4" outlets.

            Answered on 9/10/2010 by PexSupply Staff from NY
        Displaying questions 1-4

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons