EP Flow-Through Opposing Port Multi-Port Tee, 4 Outlets, 3/4" Zoom

EP Flow-Through Opposing Port Multi-Port Tee, 4 Outlets, 3/4"

SKU:Q2347557

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$14.45
/ each
$139.50 / box (10 units x $13.95)
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Number of Outlets: 4
Supply Size: 3/4"
Loop Size: 1/2"
Material: Engineered Plastic
Supply Connection: PEX
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Max Temp (F): 210°F at 150 psi
Standards Met: CAN/CSA B137.5
ASTM F1960
ASTM F877

Description for Uponor (Wirsbo) Q2347557

**Image depicts 3 outlet model

EP Flow-through opposing-port multi-port tee features 3/4" ProPEX inlets with opposing 1/2" ProPEX branch outlets. These are designed for a central location to facilitate piping in two directions. The tee is made of EP, which is proven in demanding hot-water applications.

Note: ProPEX Tool is required. ProPEX Rings sold separately.

EP Flow-Through Opposing Port Multi-Port Tee, 4 Outlets, 3/4"

Q&A: Ask the Questions, share answers