Description
Uponor's 2" x 4' Copper Valved Manifold with ProPEX Ball Valves is made of type L copper and features 5/8" and 3/4" nominal branches that are 4 inches on center. The maximum recommended fl ow to the manifold based on manifold body diameter is 45 gpm.
Read more
Manuals (2)
Specs
Number of Outlets:
12
Supply Size:
2"
Loop Size:
3/4"
Supply Connection:
Sweat (CxC)
Loop Connection:
Expander (ProPEX)
Material:
Copper
Fitting System Compatibility:
Expander (ProPEX)
Tubing Compatibility:
PEX
Max Temp (F):
210°F at 150 psi
Max Flow (GPM):
45
Standards Met:
CAN/CSA B137.5
ASTM F877
×
Radiant Heat Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    Product Reviews

    Product Q&A