1/2" ProPEX Fitting Assembly, R20 Thread Zoom

1/2" ProPEX Fitting Assembly, R20 Thread

SKU:Q4020500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$4.95
/ each
$47.50 / box (10 units x $4.75)
In Stock! Ships in 24-48 Hours
(502 Available)
0

Resources

Specs

Connection Size: R20 x 1/2"
PEX Size: 1/2"
Thread Size: R20
Material: Brass
Application: Accessory
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Thread Type: Female
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Manifold Compatibility: EP Truflow
Truflow
Max Temp (F): 200°F

Description for Uponor (Wirsbo) Q4020500

ProPEX Fitting Assemblies with ProPEX inserts connect PEX-a tubing to the 1-1/4" Brass and TruFLOW manifolds. Sold as a two-piece assembly, it includes a ProPEX insert and R20 swivel nut. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

1/2" ProPEX Fitting Assembly, R20 Thread

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1/2" ProPEX Fitting Assembly, R20 Thread

    Q:

    Will these fittings fit onto an Everhot Inc. stainless steel radiant heat manifold
    Asked on 7/23/2012 by ken from Wainwright, Alberta, Canada

    1 answer

    • CUSTOMER CARE

      A:

      These fittings will only work on Everhot manifolds if the manifolds have R20 thread.

      Answered on 7/24/2012 by PexSupply Staff from NY
  • 3/4" ProPEX Fitting Assembly, R20 Thread

    Q:

    Are these fittings compatible with the rehau manifolds?
    Asked on 3/1/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      They would only work with a Rehau manifold that has R20 thread.

      Answered on 3/2/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?